Shop All Set Screws
Prime-Line
Socket Set Screw, Metric M6-1.0 X 70MM Black Oxide Coated Steel 5PK
Mfr # 9186444
Zoro # G600934221
$7.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M6-1.00
- Drive Size M6-1.0 X 70MM
- Point Type Cup
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prime-Line
- MFR # 9186444
- Zoro # G600934221
- UPC # 49793184160
- Country of Origin Philippines
- Category Set Screws
Dimensions
Thread Size | M6-1.00 |
Overall Length | 70 mm |
Drive Size | M6-1.0 X 70MM |
Size | M6-1.0 X 70MM |
Details
System of Measurement | Metric |
Drive Type | Hex |
Point Type | Cup |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Fastener Thread Direction | RIGHT HAND |
Meets/Exceeds | ISO 4029, ISO 898-5, CLASS 45H |
Fastener Thread Type | Coarse |
Number of Pieces | 5 |
Class | 6G |
Description
Socket set cap screws have cup points that produce a thin edge that digs into hard surfaces for a secure hold. This fastener is headless and contains an internal hex drive. Use an Allen wrench (hex key) to secure with required torque as needed. Although often used in machinery, they can be found around the home as well to secure window crank handles to window operators or to hold interior door knobs to spindles. Length is measured from the top of the fastener to the base of the cup point.
- •Size: M6-1.0 X 70MM
- •Headless screw that sits flush or below the surface once installed
- •Internal socket drive requires Allen wrench (hex key) to install
- •Installs into an internally threaded hole to hold an object into place
- •Often used in machinery to secure gears to shafts
- •Thread Type: Coarse, Thread Class: 6G, Point Style: Cup Point
- •Specification(s) Met: ISO 4029, ISO 898-5, CLASS 45H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 5/32 in Ht, 50 PK (U12423.037.0001)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/4 in, Black Steel Flat Head Phillips Drive, 10 PK (79456)
- ZORO SELECT Nail Drive Anchor, Steel 4 PK (U70651.075.0600)
- ZORO SELECT Coupling Nut Reducer, 5/8"-11 and 1/2"-13, Steel, Grade 2, Zinc Plated, 1-1/4 in Lg, 10 PK (1JE61)
- PRIME-LINE Socket Set Screw, Metric M6-1.0 X 20MM Black Oxide Coated Steel 10PK (9186349)
- PRIME-LINE Socket Set Screw 1/4in-20 X 5/16in Black Oxide Coated Steel 25PK (9183663)
- PRIME-LINE Socket Set Screw, Metric M6-1.0 X 6MM Black Oxide Coated Steel 10PK (9186292)
- PRIME-LINE Socket Set Screw, Metric M8-1.25 X 80MM Black Oxide Coated Steel 5PK (9186710)
- PRIME-LINE Socket Set Screw, Metric M6-1.0 X 50MM Black Oxide Coated Steel 10PK (9186406)
- PRIME-LINE Socket Set Screw 3/8in-16 X 1/2in Black Oxide Coated Steel 10PK (9184411)
- ZORO SELECT Socket Set Screw, Cup, 3/4-10x1, PK5 (U07840.075.0100)
- Prime-Line Set Screws