Shop All Set Screws
Prime-Line
Socket Set Screw, Metric M6-1.0 X 12MM Black Oxide Coated Steel 10PK
Mfr # 9186317
Zoro # G300934019
Sold in multiples of 3 for $10.65
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M6-1.00
- Drive Size M6-1.0 X 12MM
- Point Type Cup
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prime-Line
- MFR # 9186317
- Zoro # G300934019
- UPC # 49793203939
- Country of Origin China
- Category Set Screws
Dimensions
Thread Size | M6-1.00 |
Overall Length | 12 mm |
Drive Size | M6-1.0 X 12MM |
Size | M6-1.0 X 12MM |
Details
System of Measurement | Metric |
Drive Type | Hex |
Point Type | Cup |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Meets/Exceeds | ISO 4029, ISO 898-5, CLASS 45H |
Fastener Thread Direction | RIGHT HAND |
Fastener Thread Type | Coarse |
Number of Pieces | 10 |
Class | 6G |
Description
Socket set cap screws have cup points that produce a thin edge that digs into hard surfaces for a secure hold. This fastener is headless and contains an internal hex drive. Use an Allen wrench (hex key) to secure with required torque as needed. Although often used in machinery, they can be found around the home as well to secure window crank handles to window operators or to hold interior door knobs to spindles. Length is measured from the top of the fastener to the base of the cup point.Size: M6-1.0 X 12MM Headless screw that sits flush or below the surface once installed Internal socket drive requires Allen wrench (hex key) to install Installs into an internally threaded hole to hold an object into place Often used in machinery to secure gears to shafts Thread Type: Coarse, Thread Class: 6G, Point Style: Cup Point Specification(s) Met: ISO 4029, ISO 898-5, CLASS 45H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Zinc Plated Steel, 60 mm Length, 5 PK (SC22160600-14-005P2)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 1 in L, 100 PK (U04100.025.0100)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length, 50 PK (M55050.080.0012)
- ZORO SELECT Free-Running Helical Insert Repair Kit, M10-1.25 (3521-10.00K)
- PRIME-LINE Socket Set Screw, Metric M6-1.0 X 20MM Black Oxide Coated Steel 10PK (9186349)
- PRIME-LINE Socket Set Screw, Metric M6-1.0 X 6MM Black Oxide Coated Steel 10PK (9186292)
- PRIME-LINE Socket Set Screw, Metric M6-1.0 X 30MM Black Oxide Coated Steel 10PK (9186368)
- PRIME-LINE Socket Set Screw 1/4in-20 X 7/16in Grade 18-8 Stainless Steel 10PK (9183679)
- PRIME-LINE Socket Set Screw 1/4in-20 X 3/8in Black Oxide Coated Steel 25PK (9183673)
- PRIME-LINE Socket Set Screw, Metric M8-1.25 X 8MM Black Oxide Coated Steel 10PK (9186545)
- ZORO SELECT Set Screw, ST, M14 x 2mm, Cup, 60mm, PK25 (M07840.140.0060)
- Prime-Line Set Screws