Shop All Set Screws
Prime-Line
Socket Set Screw #6-32 X 1/2in Grade 18-8 Stainless Steel 25PK
Mfr # 9182397
Zoro # G700933414
product price: $9.29
/pk 25, $0.37/ea
Sold in multiples of 2 for $18.58
$18.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #6-32
- Drive Size #6-32 X 1/2 in.
- Point Type Cup
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9182397
- Zoro # G700933414
- UPC # 49793151230
- Country of Origin Taiwan, Province of China
- Category Set Screws
Dimensions
Thread Size | #6-32 |
Overall Length | 1/2 in |
Drive Size | #6-32 X 1/2 in. |
Size | #6-32 X 1/2" |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point Type | Cup |
Material | Stainless Steel |
Finish | Plain |
Item | Set Screw |
Fastener Thread Direction | RIGHT HAND |
Meets/Exceeds | ASME B18.3 & ASME B1.1 |
Number of Pieces | 25 |
Fastener Thread Type | Coarse |
Class | UNC-3A |
Description
Socket set cap screws have cup points that produce a thin edge that digs into hard surfaces for a secure hold. This fastener is headless and contains an internal hex drive. Use an Allen wrench (hex key) to secure with required torque as needed. Although often used in machinery, they can be found around the home as well to secure window crank handles to window operators or to hold interior door knobs to spindles. Length is measured from the top of the fastener to the base of the cup point.
- •Size: #6-32 X 1/2 inch
- •Headless screw that sits flush or below the surface once installed
- •Internal socket drive requires Allen wrench (hex key) to install
- •Installs into an internally threaded hole to hold an object into place
- •Often used in machinery to secure gears to shafts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Jam Nut, M16-2.00, 18-8 Stainless Steel, Not Graded, Plain, 13 mm Ht, 500 PK (740933-BR-500)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size M5 Stainless Steel, Plain Finish, 50 PK (M51458.050.0001)
- ZORO SELECT Socket Set Screw, Cup, 5/8-11x2-1/2, PK10 (U01080.062.0250)
- ZORO SELECT Thread Repair Kit, Internal 5/16 in to 1 1/4 in, Steel (NES1008)
- PRIME-LINE Socket Set Screw, Metric M6-1.0 X 20MM Black Oxide Coated Steel 10PK (9186349)
- PRIME-LINE Socket Set Screw 3/8in-16 X 1/2in Black Oxide Coated Steel 10PK (9184411)
- PRIME-LINE Socket Set Screw 5/16in-18 X 1/2in Grade 18-8 Stainless Steel 10PK (9184088)
- PRIME-LINE Socket Set Screw 3/8in-16 X 3/4in Black Oxide Coated Steel 10PK (9184449)
- PRIME-LINE Socket Set Screw #8-32 X 1/2in Black Oxide Coated Steel 25PK (9182666)
- PRIME-LINE Socket Set Screw #10-32 X 1/4in Black Oxide Coated Steel 25PK (9182932)
- MIDWEST FASTENER 1/4"-20 x 1-1/2" Steel Coarse Thread Square Head Set Screws 10PK (60584)
- Prime-Line Set Screws