Shop All Set Screws
Prime-Line
Socket Set Screw 3/8in-16 X 3/4in Black Oxide Coated Steel 10PK
Mfr # 9184449
Zoro # G900922201
product price: $7.29
/pk 10, $0.73/ea
Sold in multiples of 2 for $14.58
$14.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 3/8"-16
- Drive Size 3/8 in.-16 X 3/4 in.
- Point Type Cup
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9184449
- Zoro # G900922201
- UPC # 49793210913
- Country of Origin Taiwan, Province of China
- Category Set Screws
Dimensions
Thread Size | 3/8"-16 |
Overall Length | 3/4 in |
Drive Size | 3/8 in.-16 X 3/4 in. |
Size | 3/8"-16 X 3/4" |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point Type | Cup |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Class | UNC-3A |
Fastener Thread Type | Coarse |
Number of Pieces | 10 |
Meets/Exceeds | ASME B18.3 & ASTM F912 |
Fastener Thread Direction | RIGHT HAND |
Description
Socket set cap screws have cup points that produce a thin edge that digs into hard surfaces for a secure hold. This fastener is headless and contains an internal hex drive. Use an Allen wrench (hex key) to secure with required torque as needed. Although often used in machinery, they can be found around the home as well to secure window crank handles to window operators or to hold interior door knobs to spindles. Length is measured from the top of the fastener to the base of the cup point.Size: 3/8 inch-16 X 3/4 inch Headless screw that sits flush or below the surface once installed Internal socket drive requires Allen wrench (hex key) to install Installs into an internally threaded hole to hold an object into place Often used in machinery to secure gears to shafts Thread Type: Coarse, Thread Class: UNC-3A, Point Style: Cup Point Specification(s) Met: ASME B18.3 & ASTM F912
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDRIGHT Deck Screw, #10 x 4 in, Steel, Flat Head, Square Drive, 500 PK (09385)
- MIDWEST FASTENER Hex Drive Threaded Insert, 1/4"-20 Int Thrd Sz, 1/2 in L, Zinc Alloy, 20 PK (68465)
- ZORO SELECT Coupling Nut, 3/4"-10, Steel, Grade 2, Zinc Plated, 1-1/2 in Lg, 1-1/4 in Hex Wd, 5 PK (1JA97)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Steel Zinc Yellow Finish, 10 PK (HS-0875SAEHZYBAGGR)
- PRIME-LINE Socket Set Screw 3/8in-16 X 1/2in Black Oxide Coated Steel 10PK (9184411)
- PRIME-LINE Socket Set Screw 5/16in-18 X 1/4in Grade 18-8 Stainless Steel 10PK (9184050)
- PRIME-LINE Socket Set Screw, Metric M6-1.0 X 6MM Black Oxide Coated Steel 10PK (9186292)
- PRIME-LINE Socket Set Screw 1/4in-20 X 3/8in Black Oxide Coated Steel 25PK (9183673)
- PRIME-LINE Socket Set Screw #8-32 X 1/4in Grade 18-8 Stainless Steel 25PK (9182625)
- PRIME-LINE Socket Set Screw 5/16in-18 X 1in Grade 18-8 Stainless Steel 10PK (9184164)
- ZORO SELECT Socket Set Screw, Cup, 3/8-24x1-1/2, PK50 (U07852.037.0150)
- Prime-Line Set Screws