Shop All Socket Head Cap Screws
Prime-Line
Socket Head Cap Screw Hex/Allen Drive #10-24 X 3/4in Black Ox Coat Steel 25PK
Mfr # 9178049
Zoro # G800934045
product price: $8.89
/pk 25, $0.36/ea
Sold in multiples of 2 for $17.78
$17.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #10-24
- Screw Length 3/4 in
- Drive Size #10-24 X 3/4 in.
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9178049
- Zoro # G800934045
- UPC # 49793177278
- Country of Origin Taiwan, Province of China
- Category Socket Head Cap Screws
Dimensions
Thread Size | #10-24 |
Screw Length | 3/4 in |
Drive Size | #10-24 X 3/4 in. |
Size | #10-24 X 3/4" |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Black Oxide |
Standards | ASME B18.3 & ASTM A574 |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Number of Pieces | 25 |
Thread Direction | Right Hand |
Thread Type | Coarse |
Description
Socket head cap screws have cup points that produce a thin edge that digs into hard surfaces for a secure hold. Rounded head has splined outer circumference with internal hex drive. Use an Allen wrench (hex key) to secure with required torque as needed. Length is measured from underneath the head to the base of the cup point.
- •Size: #10-24 X 3/4 inch
- •Hex (Allen) Drive
- •Installs using an Allen wrench
- •Can be used in tight spaces where there may not be room for a socket tool or wrench
- •Often used in machinery, tools and dies
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 1/4-28 x 1/4", Alloy Steel, Black Oxide, Hex Socket , 100PK (272714-100)
- ZORO SELECT Pin, Steel, 8mm dia., PK10 (M39060.080.0050)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 100 PK (01002)
- MIDWEST FASTENER Class 10.9, M8-1.25 Flange Bolt, Black Phosphate Steel, 60 mm L, 3 PK (933141)
- PRIME-LINE Socket Cap Screw Flat Head Allen Dr #10-32 X 3/4in 18-8 Stainless Steel 10PK (9173315)
- PRIME-LINE Socket Head Cap Screw Hex/Alen Drive #8-32 X 3/4in Black Ox Coat Steel 25PK (9177498)
- PRIME-LINE Socket Head Cap Screw Cls 12.9 M Alen Dr M8-1.25 X 65MM Black Ox Coat Steel 5PK (9181472)
- PRIME-LINE Socket Head Cap Screw Hex/Allen Drive #10-32 X 3/4in Black Ox Coat Steel 25PK (9177802)
- PRIME-LINE Socket Cap Screw Flat Head Allen Dr 5/16in-24 X 3/4in Black Ox Coat Steel 25PK (9174094)
- PRIME-LINE Socket Cap Screw Flat Head Allen Drive 5/16in-18 X 1in Black Ox Coat Steel 25PK (9174189)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 1-1/8 in Length, 10 PK (U07000.050.0112)
- Prime-Line Socket Head Cap Screws