Shop All Socket Head Cap Screws
Prime-Line
Socket Head Cap Screw, Hex/Allen Dr 5/16in-18 X 1-1/4in Black Ox Coat Steel 10PK
Mfr # 9178980
Zoro # G800934410
product price: $8.99
/pk 10, $0.90/ea
Sold in multiples of 2 for $17.98
$17.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 5/16"-18
- Screw Length 1-1/4 in
- Drive Size 5/16 in.-18 X 1-1/4 in.
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9178980
- Zoro # G800934410
- UPC # 49793189530
- Country of Origin Taiwan, Province of China
- Category Socket Head Cap Screws
Dimensions
Thread Size | 5/16"-18 |
Screw Length | 1-1/4 in |
Drive Size | 5/16 in.-18 X 1-1/4 in. |
Size | 5/16"-18 X 1-1/4" |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Black Oxide |
Standards | ASME B18.3 & ASTM A574 |
Item | Socket Head Cap Screw |
Thread Direction | Right Hand |
Thread Style | Fully Threaded |
Number of Pieces | 10 |
Thread Type | Coarse |
Description
Socket head cap screws have cup points that produce a thin edge that digs into hard surfaces for a secure hold. Rounded head has splined outer circumference with internal hex drive. Use an Allen wrench (hex key) to secure with required torque as needed. Length is measured from underneath the head to the base of the cup point.
- •Size: 5/16 inch-18 X 1-1/4 inch
- •Hex (Allen) Drive
- •Installs using an Allen wrench
- •Can be used in tight spaces where there may not be room for a socket tool or wrench
- •Often used in machinery, tools and dies
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M24-3.00 Socket Head Cap Screw, Black Oxide Steel, 120 mm Length, 5 PK (M07000.240.0120)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Black Oxide Finish, 10 PK (Z9200)
- MIDWEST FASTENER #10-24 x 3/8 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (07110)
- ZORO SELECT #10-32 x 3/8 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (2CB31)
- PRIME-LINE Socket Head Cap Screw Hex/Allen Drive #10-32 X 3/4in Black Ox Coat Steel 25PK (9177802)
- PRIME-LINE Socket Cap Screw Flat Head Allen Drive 5/16in-18 X 1in Black Ox Coat Steel 25PK (9174189)
- PRIME-LINE Socket Cap Screw Flat Head Allen Drive #10-32 X 3/4in Black Ox Coat Steel 50PK (9173318)
- PRIME-LINE Socket Head Cap Screw Cls 12.9 M Alen Dr M5-0.8 X 90MM Black Ox Coat Steel 5PK (9181029)
- PRIME-LINE Socket Head Cap Screw Allen Dr 1/4in-20 X 1in Grade 18-8 Stainless Steel 10PK (9178559)
- PRIME-LINE Socket Head Cap Screw Hex/Allen Drive #8-32 X 1in Black Ox Coat Steel 25PK (9177536)
- KERR LAKESIDE #10-32 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 100 PK (10F150KCS)
- Prime-Line Socket Head Cap Screws