Shop All Socket Head Cap Screws
Prime-Line
Socket Head Cap Screw Cls 12.9 Mt Alen M10-1.50 X 25MM Black Ox Coat Steel 10PK
Mfr # 9181662
Zoro # G900933443
product price: $11.49
/pk 10, $1.15/ea
$11.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M10-1.50
- Screw Length 25 mm
- Drive Size M10-1.50 X 25MM
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9181662
- Zoro # G900933443
- UPC # 49793177391
- Country of Origin Taiwan, Province of China
- Category Socket Head Cap Screws
Dimensions
Thread Size | M10-1.50 |
Screw Length | 25 mm |
Drive Size | M10-1.50 X 25MM |
Size | M10-1.50 X 25MM |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Black Oxide |
Standards | ISO 4762, ISO 898-1, CLASS 12.9 |
Item | Socket Head Cap Screw |
Thread Direction | Right Hand |
Thread Type | Coarse |
Thread Style | Fully Threaded |
Number of Pieces | 10 |
Description
Socket head cap screws have cup points that produce a thin edge that digs into hard surfaces for a secure hold. Rounded head has splined outer circumference with internal hex drive. Use an Allen wrench (hex key) to secure with required torque as needed. Length is measured from underneath the head to the base of the cup point.
- •Size: M10-1.50 X 25MM
- •Hex (Allen) Drive
- •Installs using an Allen wrench
- •Can be used in tight spaces where there may not be room for a socket tool or wrench
- •Often used in machinery, tools and dies
- •Thread Type: Coarse, Thread Class: 5G/6G, Point Style: Blunt
- •Specification(s) Met: ISO 4762, ISO 898-1, CLASS 12.9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Arch Barrel, 5/16"-18, 2 1/16 in Brl Lg, 1/2 in Brl Dia, Brass Plain (Z5405)
- FASCOMP Spacer, 5/16 RndX1/4, 192 ID, SS, Plain Stainless Steel, 1/4 in Overall Lg, 0.192 in Inside Dia (FC1155-10-SS)
- ZORO SELECT Not Graded, M16-2.00 Hex Head Cap Screw, Plain Stainless Steel, 90 mm L, 5 PK (M51010.160.0090)
- BOSTITCH Heavy Duty Staples, 0.026 x .019 in ga, Power Crown, 5/16 in Leg L, Steel, 5000 PK (STCR26195/16)
- PRIME-LINE Socket Head Cap Screw Hex/Allen Drive 1/4in-20 X 1in Black Ox Coat Steel 10PK (9178562)
- PRIME-LINE Socket Cap Screw Btn Head Allen Drive #10-32 X 3/8in 18-8 Stainless Steel 10PK (9169040)
- PRIME-LINE Socket Head Cap Screw Cls 12.9 M Alen Dr M8-1.25 X 65MM Black Ox Coat Steel 5PK (9181472)
- PRIME-LINE Socket Head Cap Screw Cls 12.9 M Alen Dr M5-0.8 X 12MM Black Ox Coat Steel 25PK (9180864)
- PRIME-LINE Socket Head Cap Screw Cls 12.9 M Alen Dr M5-0.8 X 90MM Black Ox Coat Steel 5PK (9181029)
- PRIME-LINE Socket Cap Screw Flat Head Allen Drive 1/4in-20 X 1in Black Ox Coat Steel 50PK (9173964)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 2-1/4 in Length, 50 PK (U07410.025.0225)
- Prime-Line Socket Head Cap Screws