Shop All Socket Head Cap Screws
Prime-Line
Socket Head Cap Screw Allen Dr #8-32 X 3/16in Grade 18-8 Stainless Steel 10PK
Mfr # 9177400
Zoro # G100933724
product price: $6.15
/pk 10, $0.62/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #8-32
- Screw Length 3/16 in
- Drive Size #8-32 X 3/16 in.
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9177400
- Zoro # G100933724
- UPC # 49793177186
- Country of Origin Taiwan, Province of China
- Category Socket Head Cap Screws
Dimensions
Thread Size | #8-32 |
Screw Length | 3/16 in |
Drive Size | #8-32 X 3/16 in. |
Size | #8-32 X 3/16" |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Stainless Steel |
Finish | Plain |
Standards | ASME B18.3 & ASTM F837 |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Thread Type | Coarse |
Thread Direction | Right Hand |
Number of Pieces | 10 |
Description
Socket head cap screws have cup points that produce a thin edge that digs into hard surfaces for a secure hold. Rounded head has splined outer circumference with internal hex drive. Use an Allen wrench (hex key) to secure with required torque as needed. Length is measured from underneath the head to the base of the cup point.Size: #8-32 X 3/16 inch Hex (Allen) Drive Installs using an Allen wrench Can be used in tight spaces where there may not be room for a socket tool or wrench Often used in machinery, tools & dies Thread Type: Coarse, Thread Class: UNC-3A, Point Style: Blunt Specification(s) Met: ASME B18.3 & ASTM F837
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/16-24 x 1" 18-8 Stainless Steel Coarse Thread Carriage Bolts 10PK (78842)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 25 PK (WASB14WZ)
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 25 PK (U04104.056.0100)
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 3-3/4" L, Steel Zinc Plated, 15 PK (06738)
- PRIME-LINE Socket Head Cap Screw Allen Dr 3/8in-16 X 1in Grade 18-8 Stainless Steel 10PK (9179262)
- PRIME-LINE Socket Cap Screw Btn Head Allen Drive 1/4in-20 X 3/4in 18-8 Stainless Steel 10PK (9169705)
- PRIME-LINE Socket Cap Screw Flat Head Allen Dr 5/16in-24 X 3/4in Black Ox Coat Steel 25PK (9174094)
- PRIME-LINE Socket Cap Screw Flat Head Allen Dr #10-32 X 3/4in 18-8 Stainless Steel 10PK (9173315)
- PRIME-LINE Socket Cap Screw Btn Head Allen Drive 1/4in-20 X 1-1/4in 18-8 Stainless Steel 10PK (9169762)
- PRIME-LINE Socket Head Cap Screw Cls 12.9 M Alen M2.5-0.45 X 20MM Black Ox Coat Steel 10PK (9180307)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Zinc Plated Steel, 1-3/4 in Length, 10 PK (U07001.050.0175)
- Prime-Line Socket Head Cap Screws