Shop All Socket Head Cap Screws
Prime-Line
Socket Cap Screw Flat Head Allen Drive #8-32 X 1in Black Ox Coat Steel 50PK
Mfr # 9173147
Zoro # G900933351
product price: $13.25
/pk 50, $0.27/ea
$13.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Thread Size #8-32
- Screw Length 1 in
- Drive Size #8-32 X 1 in.
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9173147
- Zoro # G900933351
- UPC # 49793168542
- Country of Origin Taiwan, Province of China
- Category Socket Head Cap Screws
Dimensions
Thread Size | #8-32 |
Screw Length | 1 in |
Drive Size | #8-32 X 1 in. |
Size | #8-32 X 1" |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Black Oxide |
Standards | ASME B18.3 & ASTM F835 |
Item | Socket Head Cap Screw |
Thread Type | Coarse |
Thread Direction | Right Hand |
Number of Pieces | 50 |
Thread Style | Fully Threaded |
Head Type | Flat |
Description
Socket head cap screws have cup points that produce a thin edge that digs into hard surfaces for a secure hold. Rounded head has splined outer circumference with internal hex drive. Use an Allen wrench (hex key) to secure with required torque as needed. Length is measured from underneath the head to the base of the cup point.
- •Size: #8-32 X 1 inch
- •Flat Head, Hex (Allen) Drive
- •Installs using an Allen wrench
- •Can be used in tight spaces where there may not be room for a socket tool or wrench
- •Often used in machinery, tools and dies
- •Thread Type: Coarse, Thread Class: UNC-3A, Point Style: Blunt
- •Specification(s) Met: ASME B18.3 and ASTM F835
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Hex Nut, M10-1.25, Steel, Class 10, Plain, 20 PK (73962)
- AMPG Shim, Shortening, ID 0.751 In, PK50 (2DME6)
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Plain 18-8 Stainless Steel, 5/32 in Head Ht, 1/2 in Lg, 5 PK (WFTSSS7)
- ZORO SELECT Self-Drilling Screw, #8 x 1/2 in, Phosphate Coated Steel Hex Head External Hex Drive, 100 PK (12215PK)
- PRIME-LINE Socket Head Cap Screw Allen Dr #8-32 X 1-1/2in Grade 18-8 Stainless Steel 10PK (9177571)
- PRIME-LINE Socket Cap Screw Btn Head Allen Drive 1/4in-20 X 1-3/4in 18-8 Stainless Steel 10PK (9169800)
- PRIME-LINE Socket Head Cap Screw Cls 12.9 M Alen Dr M8-1.25 X 65MM Black Ox Coat Steel 5PK (9181472)
- PRIME-LINE Socket Head Cap Screw Hex/Allen Dr #10-24 X 1-1/4in Black Ox Coat Steel 25PK (9178106)
- PRIME-LINE Socket Cap Screw Flat Head Allen Dr 5/16in-18 X 3/4in Black Ox Coat Steel 25PK (9174170)
- PRIME-LINE Socket Head Cap Screw Cls 12.9 Mtc Alen M8-1.25 X 16MM Black Ox Coat Steel 10PK (9181377)
- ZORO SELECT #2-56 Mil Spec Socket Head Cap Screw, Passivated Steel, 1/4 in Length, 5 PK (NAS1352N02-4)
- Prime-Line Socket Head Cap Screws