Shop All Socket Head Cap Screws
Prime-Line
Socket Cap Screw Flat Head Allen Drive 5/16in-18 X 1in Black Ox Coat Steel 25PK
Mfr # 9174189
Zoro # G800933369
product price: $13.89
/pk 25, $0.56/ea
$13.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Thread Size 5/16"-18
- Screw Length 1 in
- Drive Size 5/16 in.-18 X 1 in.
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9174189
- Zoro # G800933369
- UPC # 49793209061
- Country of Origin Taiwan, Province of China
- Category Socket Head Cap Screws
Dimensions
Thread Size | 5/16"-18 |
Screw Length | 1 in |
Drive Size | 5/16 in.-18 X 1 in. |
Size | 5/16"-18 X 1" |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Black Oxide |
Standards | ASME B18.3 & ASTM F835 |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Thread Direction | Right Hand |
Number of Pieces | 25 |
Thread Type | Coarse |
Head Type | Flat |
Description
Socket head cap screws have cup points that produce a thin edge that digs into hard surfaces for a secure hold. Rounded head has splined outer circumference with internal hex drive. Use an Allen wrench (hex key) to secure with required torque as needed. Length is measured from underneath the head to the base of the cup point.
- •Size: 5/16 inch-18 X 1 inch
- •Flat Head, Hex (Allen) Drive
- •Installs using an Allen wrench
- •Can be used in tight spaces where there may not be room for a socket tool or wrench
- •Often used in machinery, tools and dies
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/8" , Steel Zinc Yellow Finish, 10 PK (03916)
- MIDWEST FASTENER #8-32 x 2 in Phillips Round Machine Screw, Zinc Plated Steel, 20 PK (63597)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 3 in Bd L, Aluminum Clear Anodized, 1-1/4 in OD (SO-3)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 5/8"-18, Black Oxide Finish (36384)
- PRIME-LINE Socket Head Cap Screw, Allen Dr 1/4in-20 X 1-1/8in Grade 18-8 Stainless Steel 10PK (9178568)
- PRIME-LINE Socket Cap Screw Btn Head Allen Drive #10-24 X 3/4in 18-8 Stainless Steel 10PK (9169287)
- PRIME-LINE Socket Head Cap Screw Cls 12.9 M Alen Dr M8-1.25 X 65MM Black Ox Coat Steel 5PK (9181472)
- PRIME-LINE Socket Cap Screw Btn Head Allen Drive 1/4in-20 X 1-1/4in 18-8 Stainless Steel 10PK (9169762)
- PRIME-LINE Socket Cap Screw Flat Head Allen Dr #10-32 X 3/4in 18-8 Stainless Steel 10PK (9173315)
- PRIME-LINE Socket Head Cap Screw Cls 12.9 M Alen M2.5-0.45 X 20MM Black Ox Coat Steel 10PK (9180307)
- ZORO SELECT M14-2.00 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 50 PK (M07000.140.0025)
- Prime-Line Socket Head Cap Screws