Shop All Socket Head Cap Screws
Prime-Line
Socket Cap Screw Flat Head Allen Drive 1/4in-20 X 1in Black Ox Coat Steel 50PK
Mfr # 9173964
Zoro # G300933449
$16.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Thread Size 1/4"-20
- Screw Length 1 in
- Drive Size 1/4 in.-20 X 1 in.
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prime-Line
- MFR # 9173964
- Zoro # G300933449
- UPC # 49793175946
- Country of Origin Taiwan, Province of China
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Screw Length | 1 in |
Drive Size | 1/4 in.-20 X 1 in. |
Size | 1/4"-20 X 1" |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Black Oxide |
Standards | ASME B18.3 & ASTM F835 |
Item | Socket Head Cap Screw |
Number of Pieces | 50 |
Thread Direction | Right Hand |
Thread Style | Fully Threaded |
Thread Type | Coarse |
Head Type | Flat |
Description
Socket head cap screws have cup points that produce a thin edge that digs into hard surfaces for a secure hold. Rounded head has splined outer circumference with internal hex drive. Use an Allen wrench (hex key) to secure with required torque as needed. Length is measured from underneath the head to the base of the cup point.
- •Size: 1/4 inch-20 X 1 inch
- •Flat Head, Hex (Allen) Drive
- •Installs using an Allen wrench
- •Can be used in tight spaces where there may not be room for a socket tool or wrench
- •Often used in machinery, tools and dies
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wing Nut, M5-0.80, Nylon, Plain, 0.48 mm Ht, 22.80 mm Max Wing Span, 10 PK (06M050080WN)
- E-Z LOK Heavy Wall Self Locking Thread Insert, #10-24 Int Thrd Sz, Carbon Steel, 5 PK (550-1024 -PK5)
- ZORO SELECT Fully Threaded Rod, 7/16"-20, 6 ft, Steel, Grade A, Black Oxide Finish (U20360.043.7200)
- HERITAGE Detent Pin, 1/2" x 3", Medium CSZ, Clear (DTP-0500-3000)
- PRIME-LINE Socket Cap Screw Btn Head Allen Drive #10-32 X 3/8in 18-8 Stainless Steel 10PK (9169040)
- PRIME-LINE Socket Cap Screw Flat Head Allen Drive #10-32 X 1in 18-8 Stainless Steel 10PK (9173334)
- PRIME-LINE Socket Head Cap Screw Cls 12.9 M Alen Dr M4-0.7 X 80MM Black Ox Coat Steel 5PK (9180763)
- PRIME-LINE Socket Cap Screw Btn Head Allen Drive 1/4in-20 X 3/4in 18-8 Stainless Steel 10PK (9169705)
- PRIME-LINE Socket Head Cap Screw Cls 12.9 M Alen M2.5-0.45 X 20MM Black Ox Coat Steel 10PK (9180307)
- PRIME-LINE Socket Head Cap Screw Hex/Allen Drive #10-32 X 3/4in Black Ox Coat Steel 25PK (9177802)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 75 mm Length, 100 PK (M07160.060.0075)
- Prime-Line Socket Head Cap Screws