Shop All Socket Head Cap Screws
Prime-Line
Socket Cap Screw Flat Head Allen Drive #10-32 X 1in 18-8 Stainless Steel 10PK
Mfr # 9173334
Zoro # G900933283
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Thread Size #10-32
- Screw Length 1 in
- Drive Size #10-32 X 1 in.
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prime-Line
- MFR # 9173334
- Zoro # G900933283
- UPC # 49793167866
- Country of Origin Taiwan, Province of China
- Category Socket Head Cap Screws
Dimensions
Thread Size | #10-32 |
Screw Length | 1 in |
Drive Size | #10-32 X 1 in. |
Size | #10-32 X 1" |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Stainless Steel |
Finish | Plain |
Standards | ASME B18.3 & ASTM F879 |
Item | Socket Head Cap Screw |
Number of Pieces | 10 |
Thread Style | Fully Threaded |
Thread Direction | Right Hand |
Thread Type | Fine |
Head Type | Flat |
Description
Socket head cap screws have cup points that produce a thin edge that digs into hard surfaces for a secure hold. Rounded head has splined outer circumference with internal hex drive. Use an Allen wrench (hex key) to secure with required torque as needed. Length is measured from underneath the head to the base of the cup point.
- •Size: #10-32 X 1 inch
- •Flat Head, Hex (Allen) Drive
- •Installs using an Allen wrench
- •Can be used in tight spaces where there may not be room for a socket tool or wrench
- •Often used in machinery, tools and dies
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 3 in L, 10 PK (U51010.037.0300)
- ZORO SELECT Ultrasonic Insert, #10-24, 7/32 in L, 0.277 in Insert Dia., 0.267 in Tapered End Dia., Brass (TH-124-SV-PK100)
- HILLMAN 1/4X3/4 HEX HEAD ZINC XLPK SELF DR SCREW (41887)
- MIDWEST FASTENER Wedge Anchor, 5/8" Dia., 4-1/2" L, Steel Hot Dipped Galvanized, 10 PK (09645)
- PRIME-LINE Socket Cap Screw Flat Head Allen Dr 5/16in-18 X 3/4in Black Ox Coat Steel 25PK (9174170)
- PRIME-LINE Socket Head Cap Screws, Class 12.9 Metric, Hex, 10PK (9180110)
- PRIME-LINE Socket Head Cap Screw Allen Drive #10-24 X 1in Grade 18-8 Stainless Steel 10PK (9178084)
- PRIME-LINE Socket Head Cap Screw Hex/Alen Drive #8-32 X 5/8in Black Ox Coat Steel 25PK (9177479)
- PRIME-LINE Socket Head Cap Screw Cls 12.9 M Alen Dr M8-1.25 X 65MM Black Ox Coat Steel 5PK (9181472)
- PRIME-LINE Socket Head Cap Screw Hex/Allen Drive #10-24 X 2in Black Ox Coat Steel 25PK (9178163)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 100 PK (M07000.080.0016)
- Prime-Line Socket Head Cap Screws