Shop All Socket Head Cap Screws
Prime-Line
Socket Cap Screw Flat Head Allen Drive #10-32 X 1/2in Black Ox Coat Steel 50PK
Mfr # 9173280
Zoro # G400933349
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Thread Size #10-32
- Screw Length 1/2 in
- Drive Size #10-32 X 1/2 in.
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prime-Line
- MFR # 9173280
- Zoro # G400933349
- UPC # 49793176721
- Country of Origin Taiwan, Province of China
- Category Socket Head Cap Screws
Dimensions
Thread Size | #10-32 |
Screw Length | 1/2 in |
Drive Size | #10-32 X 1/2 in. |
Size | #10-32 X 1/2" |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Black Oxide |
Standards | ASME B18.3 & ASTM F835 |
Item | Socket Head Cap Screw |
Number of Pieces | 50 |
Thread Direction | Right Hand |
Thread Style | Fully Threaded |
Thread Type | Fine |
Head Type | Flat |
Description
Socket head cap screws have cup points that produce a thin edge that digs into hard surfaces for a secure hold. Rounded head has splined outer circumference with internal hex drive. Use an Allen wrench (hex key) to secure with required torque as needed. Length is measured from underneath the head to the base of the cup point.Size: #10-32 X 1/2 inch Flat Head, Hex (Allen) Drive Installs using an Allen wrench Can be used in tight spaces where there may not be room for a socket tool or wrench Often used in machinery, tools & dies Thread Type: Fine, Thread Class: UNF-3A, Point Style: Blunt Specification(s) Met: ASME B18.3 & ASTM F835
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, #6-32, Steel, Grade 2, Zinc Plated, 9/64 in Ht, 100 PK (U12423.013.0001)
- E-Z LOK Free-Running Helical Insert Repair Kit, Helical Inserts, #10-32, Plain 18-8 Stainless Steel (SK30615)
- KERR LAKESIDE 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (25C37KFC)
- ZORO SELECT 1/4"-20 x 1/2 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51341.025.0050)
- PRIME-LINE Socket Head Cap Screw Hex/Allen Dr #10-24 X 1-1/2in Black Ox Coat Steel 25PK (9178125)
- PRIME-LINE Socket Cap Screw Flat Head Allen Drive #10-32 X 1in 18-8 Stainless Steel 10PK (9173334)
- PRIME-LINE Socket Head Cap Screw Hex/Allen Dr 5/16in-18 X 2-1/2in Black Ox Coat Steel 5PK (9179075)
- PRIME-LINE Socket Cap Screw Btn Head Allen Drive #10-24 X 2in 18-8 Stainless Steel 10PK (9169401)
- PRIME-LINE Socket Cap Screw Btn Head Allen Drive #10-24 X 3/8in 18-8 Stainless Steel 10PK (9169230)
- PRIME-LINE Socket Head Cap Screw Cls 12.9 M Alen Dr M4-0.7 X 60MM Black Ox Coat Steel 10PK (9180725)
- HOLO-KROME #10 Socket Head Cap Screw, Black Alloy Steel, 3/4 in Length (65010)
- Prime-Line Socket Head Cap Screws