Shop All Socket Head Cap Screws
Prime-Line
Socket Cap Screw Btn Head Allen Drive 1/4in-20 X 1-3/4in 18-8 Stainless Steel 10PK
Mfr # 9169800
Zoro # G100933199
product price: $8.49
/pk 10, $0.85/ea
$8.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Inch
- Thread Size 1/4"-20
- Screw Length 1-3/4 in
- Drive Size 1/4 in.-20 X 1-3/4 in.
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9169800
- Zoro # G100933199
- UPC # 49793196187
- Country of Origin Thailand
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Screw Length | 1-3/4 in |
Drive Size | 1/4 in.-20 X 1-3/4 in. |
Size | 1/4"-20 X 1-3/4" |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Stainless Steel |
Finish | Plain |
Standards | ASME B18.3 & ASTM F879 |
Item | Socket Head Cap Screw |
Thread Direction | Right Hand |
Number of Pieces | 10 |
Thread Type | Coarse |
Thread Style | Partially Threaded |
Head Type | Button |
Description
Socket head cap screws have cup points that produce a thin edge that digs into hard surfaces for a secure hold. Rounded head has splined outer circumference with internal hex drive. Use an Allen wrench (hex key) to secure with required torque as needed. Length is measured from underneath the head to the base of the cup point.
- •Size: 1/4 inch-20 X 1-3/4 inch
- •Button Head, Hex (Allen) Drive
- •Installs using an Allen wrench
- •Can be used in tight spaces where there may not be room for a socket tool or wrench
- •Often used in machinery, tools and dies
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 1/2-13x3-1/2, PK10 (U01080.050.0350)
- MIDWEST FASTENER Class 10.9, M8-1.25 Flange Bolt, Black Phosphate Steel, 70 mm L, 2 PK (933142)
- ZORO SELECT Sheet Metal Screw, M4.2 x 20 mm, Black Phosphate Steel Hex Head External Hex Drive, 50 PK (5925PK)
- ZORO SELECT Undersized Key Stock, 316 Stainless Steel, Plain, 12 in L, 5/16 in W, 5/16 in H (WWG800312031212)
- PRIME-LINE Socket Cap Screw Btn Head Allen Drive #10-24 X 3/4in 18-8 Stainless Steel 10PK (9169287)
- PRIME-LINE Socket Cap Screw Flat Head Allen Drive #10-32 X 3/4in Black Ox Coat Steel 50PK (9173318)
- PRIME-LINE Socket Head Cap Screw Cls 12.9 M Alen Dr M5-0.8 X 12MM Black Ox Coat Steel 25PK (9180864)
- PRIME-LINE Socket Cap Screw Flat Head Allen Drive 1/4in-20 X 1in Black Ox Coat Steel 50PK (9173964)
- PRIME-LINE Socket Head Cap Screw Allen Drive #6-32 X 2in Grade 18-8 Stainless Steel 10PK (9177324)
- PRIME-LINE Socket Head Cap Screw Allen Dr 1/4in-20 X 1in Grade 18-8 Stainless Steel 10PK (9178559)
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 25 PK (U07040.037.0250)
- Prime-Line Socket Head Cap Screws