Shop All Socket Head Cap Screws
Prime-Line
Socket Cap Screw Btn Head Allen Drive 1/4in-20 X 1-1/4in 18-8 Stainless Steel 10PK
Mfr # 9169762
Zoro # G700933193
original price:
$7.89
12% off
new price: $6.89
/pk 10, $0.69/ea
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Inch
- Thread Size 1/4"-20
- Screw Length 1-1/4 in
- Drive Size 1/4 in.-20 X 1-1/4 in.
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9169762
- Zoro # G700933193
- UPC # 49793141170
- Country of Origin Thailand
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Screw Length | 1-1/4 in |
Drive Size | 1/4 in.-20 X 1-1/4 in. |
Size | 1/4"-20 X 1-1/4" |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Stainless Steel |
Finish | Plain |
Standards | ASME B18.3 & ASTM F879 |
Item | Socket Head Cap Screw |
Thread Type | Coarse |
Thread Direction | Right Hand |
Thread Style | Fully Threaded |
Number of Pieces | 10 |
Head Type | Button |
Description
Socket head cap screws have cup points that produce a thin edge that digs into hard surfaces for a secure hold. Rounded head has splined outer circumference with internal hex drive. Use an Allen wrench (hex key) to secure with required torque as needed. Length is measured from underneath the head to the base of the cup point.
- •Size: 1/4 inch-20 X 1-1/4 inch
- •Button Head, Hex (Allen) Drive
- •Installs using an Allen wrench
- •Can be used in tight spaces where there may not be room for a socket tool or wrench
- •Often used in machinery, tools and dies
- •Thread Type: Coarse, Thread Class: UNC-3A, Point Style: Blunt
- •Specification(s) Met: ASME B18.3 and ASTM F879
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 3 ft, Steel, Grade A, Hot Dipped Galvanized Finish (U20170.037.3600)
- ZORO SELECT Press Insert, M3-0.50 Int Thrd Sz, 3/16 in L, 4.2 mm Dia., Brass, Plain, 50 PK (240-M3-BR-PK50)
- PRECISION BRAND Coded Shim, Flat Sheet, 13/64" x 5" x 20" (44160)
- ZORO SELECT Grade 5, 1/4"-28 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L, 100 PK (N01062.025.0075)
- PRIME-LINE Socket Cap Screw Btn Head Allen Drive #10-32 X 1in 18-8 Stainless Steel 10PK (9169116)
- PRIME-LINE Socket Head Cap Screw Hex/Allen Drive #8-32 X 1in Black Ox Coat Steel 25PK (9177536)
- PRIME-LINE Socket Cap Screw, Flat Head Allen Drive #8-32 X 1/2in Black Ox Coat Steel 50PK (9173071)
- PRIME-LINE Socket Head Cap Screw Hex/Allen Dr #10-24 X 1-1/2in Black Ox Coat Steel 25PK (9178125)
- PRIME-LINE Socket Head Cap Screw Hex/Allen Drive #10-24 X 3/4in Black Ox Coat Steel 25PK (9178049)
- PRIME-LINE Socket Head Cap Screw, Allen Dr 1/4in-20 X 1-1/8in Grade 18-8 Stainless Steel 10PK (9178568)
- KERR LAKESIDE #10-32 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (10F50KBC)
- Prime-Line Socket Head Cap Screws