Shop All Socket Head Cap Screws
Prime-Line
Socket Cap Screw Btn Head Allen Drive #10-32 X 3/8in 18-8 Stainless Steel 10PK
Mfr # 9169040
Zoro # G800934816
product price: $4.95
/pk 10, $0.50/ea
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Inch
- Thread Size #10-32
- Screw Length 3/8 in
- Drive Size #10-32 X 3/8 in.
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9169040
- Zoro # G800934816
- UPC # 49793183057
- Country of Origin Taiwan, Province of China
- Category Socket Head Cap Screws
Dimensions
Thread Size | #10-32 |
Screw Length | 3/8 in |
Drive Size | #10-32 X 3/8 in. |
Size | #10-32 X 3/8" |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Stainless Steel |
Finish | Plain |
Standards | ASME B18.3 & ASTM F879 |
Item | Socket Head Cap Screw |
Number of Pieces | 10 |
Thread Style | Fully Threaded |
Thread Type | Fine |
Thread Direction | Right Hand |
Head Type | Button |
Description
Socket head cap screws have cup points that produce a thin edge that digs into hard surfaces for a secure hold. Rounded head has splined outer circumference with internal hex drive. Use an Allen wrench (hex key) to secure with required torque as needed. Length is measured from underneath the head to the base of the cup point.
- •Size: #10-32 X 3/8 inch
- •Button Head, Hex (Allen) Drive
- •Installs using an Allen wrench
- •Can be used in tight spaces where there may not be room for a socket tool or wrench
- •Often used in machinery, tools and dies
- •Thread Type: Fine, Thread Class: UNF-3A, Point Style: Blunt
- •Specification(s) Met: ASME B18.3 and ASTM F879
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #3-48 x 3/16 in Phillips Flat Machine Screw, Zinc Plated Steel, 30 PK (930472)
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 1/8 in Shaft Dia, 50 PK (E-12ST PA)
- ZORO SELECT Rivet, Round Head, 0.375 in Dia., 0.688 in L, Nylon Body, 25 PK (5677PK)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , 18-8 Stainless Steel Plain Finish, 10 PK (WAS40458)
- PRIME-LINE Socket Cap Screw Flat Head Allen Drive 1/2in-13 X 2in Black Ox Coat Steel 10PK (9174664)
- PRIME-LINE Socket Head Cap Screw Allen Drive #10-24 X 1in Grade 18-8 Stainless Steel 10PK (9178084)
- PRIME-LINE Socket Head Cap Screw, Hex/Allen Dr 5/16in-18 X 1-1/4in Black Ox Coat Steel 10PK (9178980)
- PRIME-LINE Socket Head Cap Screw Hex/Allen Dr 1/4in-28 X 3/4in Black Ox Coat Steel 10PK (9178369)
- PRIME-LINE Socket Head Cap Screw Hex/Allen Dr 1/2in-13 X 1-1/2in Black Ox Coat Steel 5PK (9179816)
- PRIME-LINE Socket Head Cap Screw Cls 12.9 M Alen Dr M8-1.25 X 65MM Black Ox Coat Steel 5PK (9181472)
- AMERICAN SOCKETS 1/4"-20 Socket Head Cap Screw, Black Oxide Alloy Steel, 1/2 in Length, 100 PK (1408CSFL)
- Prime-Line Socket Head Cap Screws