Shop All Door Repair
Prime-Line
Slotted Spring Pins 3/16in X 1-1/2in Plain Steel 25PK
Mfr # 9188344
Zoro # G500935441
product price: $10.15
/pk 25, $0.41/ea
$10.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish PLAIN/LIGHT OIL
- Material STEEL
- Size 3/16" X 1-1/2"
- Length 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9188344
- Zoro # G500935441
- UPC # 49793177773
- Country of Origin Taiwan, Province of China
- Category Door Repair
Dimensions
Size | 3/16" X 1-1/2" |
Length | 1-1/2" |
Details
Finish | PLAIN/LIGHT OIL |
Material | STEEL |
Description
Slotted spring pins are headless hollow cylindrical tube having a longitudinal slot down the entire length with chamfered or round ends to aid installation. This type of pin is produced with a controlled outside diameter slightly greater than the hole in which it will be installed Compressed as it is installed, the pin applies continuous pressure towards the sides of the hole wall. The pressure provides tension in a radial manner to prevent loosening created by vibration or shock.Size: 3/16 inch X 1-1/2 inch Inserts through holes of two or more objects to hold them together Slot along length of pin allows it to compress during insertion into hole Tension force exerted against the walls of the hole secures the pin into place Commonly called roll pins or "C" pins Specification(s) Met: ASME B18.8.2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 5 Ft (1371)
- PRECISION LOCK PLS12PRO Door Catch (PLS12PRO/BP)
- HARDWARE RESOURCES 110° Partial Overlay Screw Adjustable Standard Duty Hinge with Press-in 8 mm Dowels (500.0279.75)
- ZORO SELECT Roller Assembly 3" L, Steel Plated (9-215)
- PRIME-LINE Passage Door Latch, 9/32 in. and 1/4 in. Square Drive, Steel, Chrome (E 2440)
- PRIME-LINE DOOR GUARD 2-1/2""H (U9897)
- PRIME-LINE TNIDP12 1 OUTLET INDOOR EZ-SET TIMER (TNIDP12-RC)
- PRIME-LINE Slotted Spring Pins 1/4in X 1-1/2in Plain Steel 25PK (9188591)
- PRIME-LINE Sliding Screen Door Latch, Left Hand, Chrome Diecast (Single Pack) (A 184)
- PRIME-LINE Black Plastic, Sliding Screen Door Latch and Pull, fits Superior Sliding Screen Doors (Single Pack) (A 168)
- WRIGHT PRODUCTS Inside Latch, Brown, Heavy Duty (V444ISBN)
- Prime-Line Door Accessories