Shop All Sliding Door Rollers
Prime-Line
Sliding Door Roller Assembly, 1-1/2 in. Plastic Wheel, Steel Ball Bearing Roller Single Pack
Mfr # D 1556
Zoro # G200935130
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # D 1556
- Zoro # G200935130
- UPC # 49793015563
- Country of Origin China
- Category Sliding Door Rollers
Details
Finish | Stainless Steel |
Description
This sliding glass door roller assembly is constructed from steel and features a height-adjustable housing. The concaved (grooved) edge wheels installed in these roller assemblies are constructed of plastic and include steel ball bearings for smooth and long-lasting operation. The wheels are designed to glide on a single raised aluminum or steel track. This item includes only one roller assembly per package, but a total of 2 roller assemblies are required for each sliding door. These roller assemblies are used to repair patio sliding doors with missing, damaged or malfunctioning roller assemblies. Installation easy to install with a few simple tools. Refer to dimensional line drawing to match product specifications. This style roller is used on Northrup Aluminum Glass Doors and similar styled patio doors.Used to repair patio sliding doors with missing, damaged or malfunctioning roller assemblies Concaved (grooved) edge wheels designed to glide on a single raised aluminum or steel track Adjustable steel housing with a 1-1/2 in. plastic wheel and steel ball bearings. Refer to line drawing for product dimensions See manufacturer model number D 1579-1 stainless steel repair cap for damaged tracks Used by Northrup aluminum glass doors and similar styled patio sliding doors Easy to install with a few simple tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE STL Ball Bear Assembly (D 1762)
- ILCO Ilco: Key Blanks, 01007RB N.S. (ILCO-01007RB)
- PRIME-LINE Extension Spring, 3/4 in. x 2 in., 0.105 in. Diameter, Closed Single (SP 9614)
- USA INDUSTRIALS Full Face Aramid/EPDM Flange Gasket for 2" Pipe - 1/8" T - #150 (BULK-FG-4971)
- PRIME-LINE Single 1-1/8 in. Steel Ball Bearing Roller, U-Back Style, Adjustable Single Pack (D 1829)
- PRIME-LINE Steel Ball Bearing Roller Replacement, 1 in. Diameter, Bolt and Nuts 2 Pack (D 1500)
- PRIME-LINE Door Rollers, 1-1/4 in., Precision Wheels, Stainless Steel Ball Bearings 2 Pack (D 2034)
- PRIME-LINE Sliding Closet Door Roller Kit, 7/8 in. Wheel Diameter, Convex (Round) (N 7537)
- PRIME-LINE Tandem Roller Assembly (D 1735)
- PRIME-LINE Steel Patio Sliding Door Roller Kit, 1-1/2 in. Concave Roller, Yellow Zinc 2 Pack (D 1797)
- PRIME-LINE 2PK 125Pat Roller Kit, 2PK (D 1796)
- Prime-Line Sliding Door Rollers