Shop All Patio Door Locks
Prime-Line
Sliding Door Cam Latch, Reverse Hook, 4-15/16 in., Black Single Pack
Mfr # C 1238
Zoro # G500935304
original price:
$99.75
22% off
new price: $77.55
/ea
Free Shipping & Returns
$77.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Black
- Length 4-15/16 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # C 1238
- Zoro # G500935304
- UPC # 49793012388
- Country of Origin China
- Category Patio Door Locks
Dimensions
Length | 4-15/16 in. |
Details
Finish | Black |
Description
This sliding door handle set is constructed from extruded aluminum. It features a durable diecast handle and has a reverse clamp latch. This door handle set has 4-15/16 inch mounting hole centers.
- •Used to replace old or broken sliding glass door handles
- •Reversible for left or right sliding doors
- •Black finish
- •Extruded aluminum construction
- •Reverse clamp latch
- •Mounting holes are 4-15/16 inch on center
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IVES COMMERCIAL Solid Brass 2-1/2in Concave Wall Bumper Bright Brass Finish (WS406407CCV3)
- KEY-BAK Key Reel, Split Ring Type, 1 1/4 in Ring Size, Black (0S48-813)
- CONDOR Cable Lockout, Red, Cable 10 ft. L (437R29)
- DETEX Rim Exit Device, V40, NonHanded, Mechanical (V40 EB CD 628 98 36 W-CYL)
- PRIME-LINE Pull Pocket Door Satin Nickel (N 7274)
- PRIME-LINE 2PK DR Latch, 2PK (A 127)
- PRIME-LINE Mortise Lock, 3-11/16 in. Mounting Hole, Stainless Steel, Vertical Key Single Pack (E 2185)
- PRIME-LINE Lock Pocket Door Satin Nickel (N 7367)
- PRIME-LINE Sliding Screen Door Handle, for Columbia Sliding Screen Doors (Single Pack) (A 219)
- PRIME-LINE White Plastic, Foot Operated, Sliding Door Lock Single Pack (D 1895)
- EMTEK Bright Chrome Pocket, 2105US26138 (2105US26138)
- Prime-Line Patio Door Locks