Shop All Sliding Door Rollers
Prime-Line
Sliding Closet Door Roller Kit 1 Kit
Mfr # N 7536
Zoro # G300935511
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prime-Line
- MFR # N 7536
- Zoro # G300935511
- UPC # 49793275363
- Country of Origin China
- Category Sliding Door Rollers
Details
Finish | Zinc Plated |
Description
This by-pass closet door repair kit includes four roller assemblies constructed of stamped steel brackets and plastic wheels. One pair of roller assemblies is for installation on the front sliding panels and have only a 1/8 in. offset. The other pair is for the sliding closet door panel that hangs on the rear track. The roller assemblies of this second pair have 3/8 in. offsets.Includes one spring-loaded Prime-Line part N 6611 top roller guide with a 3/4 in. plastic wheel, and a 3/8 in. diameter nail-down style base One spring-loaded Prime-Line part N 6614 top roller guide with a 7/8 in. plastic wheel, and a 3/8 in. diam. nail-down style base One spring-loaded N 6612 top pivot with a 1/4 in. diameter steel pivot and a 3/8 in. diam. nail-down style base One adjustable Prime-Line part N 6613 bottom pivot with a 1/4 in. diameter steel pivot and a 3/8 in. diameter nail-down style base All items are spring-loaded except for bottom pivot Installation fasteners included with this item A soft mallet may be required for installation For further dimensional information, please see the line drawing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HD A09783 AL Amerock Single Magnetic Catch For Cabinet Door; Bright Aluminum (A09783 AL)
- WRS 24" Caldwell Series 50 3/8" Spiral Tube for Tilt Windows-Red Tip (01-5024R)
- ACORN MFG STRAP HINGE BLK 17.75""L (AI8BP)
- HASTINGS HOME Wireless Doorbell, 250 Foot Range, 10 Different Adjustable Volume Chimes, Wall Mounted Ringer /Chimer (649303GYN)
- PRIME-LINE Patio Door Roller Steel1-1/2In (D 1503)
- PRIME-LINE Door Rollers, 1-1/4 in., Precision Wheels, Stainless Steel Ball Bearings 2 Pack (D 2034)
- PRIME-LINE 1-1/4 in. Steel Ball Bearing Sliding Door Roller Assembly Single Pack (D 1686)
- PRIME-LINE 11657 1 in. Nylon Wheel- Sliding Screen Door Adjustable Roller, 2PK (850750)
- PRIME-LINE 1-1/2 in. Stainless Steel Sliding Door Tandem Roller Assembly (D 1910)
- PRIME-LINE Roller Wardrobe16202Fcd2 (16202-F)
- ZORO SELECT Roller Assembly, 2-23/32" L x 23/64" W (10-371)
- Prime-Line Sliding Door Rollers