Shop All Bathroom Partitions & Accessories
Prime-Line
Slide Latch, 3-1/2 in. on Center Mounting Holes, with Fasteners Single Pack
Mfr # 656-8297
Zoro # G000934463
product price: $42.25
/ea
$42.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color/Finish Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 656-8297
- Zoro # G000934463
- UPC # 80296308400
- Country of Origin Taiwan, Province of China
- Category Bathroom Partitions & Accessories
Details
Color/Finish | Stainless Steel |
Description
This oval shaped slide latch is constructed of diecast stainless steel and comes in a polished satin finish. It is surface mounted and features mounting holes are 3-1/2 inch on center with a 1-1/8 inch bolt throw. This surface mounted slide latch includes satin plated one-way shoulder screws and unslotted barrel nut fasteners, required for installation. This toilet partition slide latch is used by many and is easy to install. This item does not include a strike or keeper.
- •Used to replace broken or missing slide latches. Used as privacy lock in toilet partition stalls
- •3/16 inch x 3-3/32 inch x 1 inch Slide bar, 3-1/2 inch Hole center spacing, 1-7/8 inch Wide housing
- •Satin finish
- •Cast stainless Steel construction
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZ-FLO EASTMAN Shower Set, Primary Plastic Material (15143)
- KOHLER Contemporary Round Bottle Trap, 1-1/4 X 1-1/4 (9033-BL)
- KISSLER Stem Packing Assortment (571-0200)
- AMERICAN FILTER CO AFC Brand AFC-EPH-104-9000S, Compatible to Pentair QC71 Single Water Filters (1PK) Made by AFC (AFC-EPH-104-9000S-1p-8255)
- PRIME-LINE U-bracket, For 1 in. Panels, Zinc Alloy, Chrome Plated Finish Single Pack (656-6419)
- PRIME-LINE Square Post Shoe, 1-1/4 in., Cast Zamak Construction, Chrome Plated Single Pack (656-9297)
- PRIME-LINE Post Mounted Gravity Pivot Hinge, 1-1/4 in., Zamak, Chrome Single Pack (656-6557)
- PRIME-LINE Slide Latch, 2-3/4 in. Hole Centers, Diecast Construction, Chrome Single Pack (PH 17039)
- PRIME-LINE Post Mounted Gravity Pivot Hinge, 1 in., Zamak, Chrome, 1/2in Pintle, (656-8843)
- PRIME-LINE Post Mounted Gravity Pivot Hinge, 1-1/4 in., Zamak, Chrome, Two Pintles Single Pack (656-7283)
- BRADLEY Latches (HDWC-S0050)
- Prime-Line Bathroom Partitions & Accessories