Shop All Bathroom Partitions & Accessories
Prime-Line
Slide Latch, 2-3/4 in. Hole Centers, Diecast Construction, Chrome Single Pack
Mfr # PH 17039
Zoro # G400933905
original price:
$20.39
41% off
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color/Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prime-Line
- MFR # PH 17039
- Zoro # G400933905
- UPC # 49793170392
- Country of Origin Taiwan, Province of China
- Category Bathroom Partitions & Accessories
Details
Color/Finish | Chrome |
Description
This is a chrome plated, diecast slide latch. Used with any door thickness. Often found in commercial restroom stalls.Replace a broken slide, Easily replace a broken or missing slide latch with Primelines durable slideIt features a surface mounting style and universal design. PRODUCT INFO, Primelines chrome-plated, diecast metal slide latch is durable and will stand up to repeated use in commercial restroom stalls. It has 2-3/4 in. hole centers. Includes 1 latch per package EASY TO INSTALL, Requiring only two screws (not included) the Prime-Line slide latch is extremely quick and easy to install. Versatile, The slide latch can be used with any door thickness FOR COMMERCIAL RESTROOMS, Most commonly used in commercial restroom stalls, this chrome bathroom stall slide latch will match your existing hardware For further dimensional information, please see the line drawing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIOBEL Hand Shower Rail Slider (4921C)
- LEGEND VALVE 3/4" X 6" 304 SS NIPPLE (304-090)
- PERFECTPATIO 0.5 in. x 0.5 in. Backflow Prevention; Lead Free Male Check Valve (PE357501)
- ANVIL 2" MNPT x 1-1/2" FNPT Galvanized Hex Bushing (0319907689)
- PRIME-LINE Bumper Hook Repair Kit, Stainless Steel with Satin Finish Single Pack (656-1006)
- PRIME-LINE U-bracket, For 1 in. Panels, Stainless Steel, Satin Finish with Fasteners Single Pack (656-8202)
- PRIME-LINE Pull Handle, 6 in. Hole Centers, Aluminum, Clear Anodized, 3/4 in. Projection Single Pack (659-1049)
- PRIME-LINE U-bracket, For 1 in. Panels, Zinc Alloy, Chrome Plated Finish Single Pack (656-6419)
- PRIME-LINE Alcove Clips, 1/4 in. Offset, Zinc Alloy Cast Zamak, Chrome Plated 1 Pair (656-6656-T)
- PRIME-LINE One Ear Wall Bracket for 1-1/4 in. Panels, Zinc Alloy, Chrome Plated Single Pack (656-6395-T)
- ASI GLOBAL PARTITIONS 82" x 5" OHB Partition Pilaster, Polymer, Gray (40-90870553-9200)
- Prime-Line Bathroom Partitions & Accessories