Shop All Toilet Paper Dispensers & Holders
Prime-Line
Single Roll Paper Holder, 11 in. Wide, Steel Construction, Chrome Finish Single Pack
Mfr # 656-6710
Zoro # G500921277
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Finish Chrome
- Length 6 in.
- Dispenser Depth 1.85 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 656-6710
- Zoro # G500921277
- UPC # 80296307892
- Country of Origin Taiwan, Province of China
- Category Toilet Paper Dispensers & Holders
Dimensions
Length | 6 in. |
Dispenser Depth | 1.85 in |
Dispenser Height | 2.75 in |
Dispenser Width | 2.19 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Finish | Chrome |
Description
This paper roll holder is constructed of steel and comes in a chrome plated finish. It features a single roll holder with spring-loaded friction tabs which are designed to prevent free-rolling paper rolls. These single roll holders are easy to install and used by many.This item is used in commercial restroom stalls for controlled dispensing of paper rolls 11 in. overall width Chrome plated finish Steel construction Installation fasteners are included with this item For further dimensional information, please see the line drawing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 13/16 in W Scrub Brush, Stiff, 11 51/64 in L Handle, 5 51/64 in L Brush, Green, Plastic (41952)
- GEORGIA-PACIFIC Pacific Blue Ultra Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 1150 ft, Brown, 6 PK (26495)
- DAWN 7.5 oz Ultra Original Scent Liquid Dish Soap, 12PK (1025992)
- CHEMTRONICS Optical Wipes, 8 1/4" x 4", 50 ct, PK50 (CP410)
- PRIME-LINE Double Roll Paper Holder, 11 in. Wide, Steel Construction, Chrome Finish Single Pack (656-6713)
- PRIME-LINE Toilet Paper Roller, Plastic Construction, White, Spring-Loaded, Step 5 Pack (MP59253)
- SURE-LOC HARDWARE Sure-Loc Hardware Ventura Two-Post Paper Holder, Satin Brass (VT-PH2 SB)
- IMPACT PRODUCTS Impact, DOUBLE ROLL TOILET TISSUE DISPENSER, 12.3 X 4.25 X 2.7, CHROME, 1 DOZEN (2501CT)
- KOHLER Loure Vertical Toilet Tissue Holder (11583-SN)
- INTERDESIGN Holder T-Paper Abs Wht (67001)
- BOBRICK B4288 Satin Stainless Steel Dispenser (B4288)
- Prime-Line Toilet Paper Dispensers & Holders