Shop All Single & Double Hung Window Locks
Prime-Line
Single or Double Hung Window Sash Cam, Top Mount 2 Pack
Mfr # H 3918
Zoro # G900935119
product price: $5.89
/pk 2, $2.95/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # H 3918
- Zoro # G900935119
- UPC # 49793039187
- Country of Origin United States
- Category Single & Double Hung Window Locks
Details
Finish | White |
Description
This plastic sash cam fits onto the upper top sides of the window (vent) that is sliding up or down. The sash cam and window then rest on the top guide of the sash balance. It has dimensions of the top being 1 in. wide by 5/8 in. deep and 1-5/16 in. tall. Width of this top guide needs to fit correctly in the window's track frame in order for it to slide up or down properly, and the depth allows the window to correctly rest on the top guide of the sash balance.Sash cams are used in hung windows that use channel balances They mount to the top side edges of the moving vent, 2 per window They actually engage and push the channel balance top guide, moving the balance with the window They can become brittle with age and UV exposure and break, rendering the window channel balance disabled They are easy to replace. Follow vent removal instructions from your manufacture or visit www.primeline.net for removal instructions For further dimensional information, please see the line drawing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Self-Aligning Pads M10 D1=20, Form:C Carbon Steel, Comp:Ball-Bearing Steel (K0282.110)
- USA INDUSTRIALS FDA Silicone Sanitary Gasket with Screen for 4" Tube, 20 Mesh (BULK-OS-SGWS-S-4)
- ZORO SELECT O-Ring, EPDM, Dash 112, 1/2, 0.693, PK50 (U38869.009.0050)
- QUIET GLIDE Satin Nickel Ladder Handle and Recessed Door Pull Hardware Set (NT.1499.02.02)
- PRIME-LINE 2 in. White-Painted Stamped Steel Double Hung Sash Lock (F 2619)
- PRIME-LINE Black Plastic, Sliding Window Latch and Pull Single Pack (F 2580)
- PRIME-LINE Lock Sash Cam Disct Wht (17755-W)
- PRIME-LINE 1-3/4 in. Antique Brass-Plated Stamped Steel Double Hung Sliding (F 2566)
- PRIME-LINE Keyed Child-Proof Sash Lock, 2-1/4 in. Hole Centers, Diecast Zinc, Painted Black, Single Pack (F 2583)
- PRIME-LINE Prime Line 17755 Slim Line Style Window Sash Lock (627513)
- WRS WRS 2-1/4" Sash Lock RH - Black (2) (02-19112RH-2)
- Prime-Line Single & Double Hung Window Locks