Shop All Extension Springs
Prime-Line
Single Loop Closed Extension Spring with 0.047 in. Diameter, 7/16 in.
Mfr # SP 9667
Zoro # G900933887
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7/16 in.
- Finish Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prime-Line
- MFR # SP 9667
- Zoro # G900933887
- UPC # 49793096678
- Country of Origin Taiwan, Province of China
- Category Extension Springs
Dimensions
Overall Length | 7/16 in. |
Details
Finish | Nickel |
Description
These Handyman Single Loop Closed Extension Springs by Prime-Line Products are constructed of durable spring steel, and they come finished in a beautiful, corrosive-resistant, nickel-plated finish. Single loop closed end extension springs like these are used for a variety of household and professional applications. The outside diameters, lengths and gauge thicknesses vary between each of these springs, while their dependability does not. Use these springs for repairs around the house, in the office, vehicle, garage and in many other applications.Constructed of durable spring steel to provide optimum retraction when stretched All springs come in a beautiful, corrosion resistant, nickel plated finish allowing them to be used both indoors and out Designed for use with a variety of household and professional applications Features single loop ends Easy to install with only a few simple tools For further dimensional and specification information, please see the line drawing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YALE Latchbolt, Satin Chrome Finish (MCD238 626)
- GARLOCK Gasket, Size 1 1/2 In, Tri-Clamp, Silicone (40RXPX-150)
- ZORO SELECT Bumper, Rubber, Black, 1/4"H x 1/4"W, PK.10 (705RW-034S)
- HILLMAN BRASS PLATED KEYED DRWERLCK (852236)
- PRIME-LINE Single Loop Closed Extension Spring with 0.072 in. Diameter, 9/16 in. (SP 9671)
- PRIME-LINE Extension Spring, 5/16 in. x 1-1/2 in. x 0.020 in., Steel, Double Loop (SP 9601)
- PRIME-LINE Extension Spring, 1 in. x 8-1/2 in. x 0.120 in., Wire Diameter, Spring (SP 9636)
- PRIME-LINE Extension Spring, 7/16 in. X 1-7/8 in., 0.047 in. Diameter, Loop (SP 9605)
- PRIME-LINE Extension Spring, 3-1/4 in. Long x 5/8 in. Diameter (2 pack) (SP 9618)
- PRIME-LINE Extension Spring, 1-1/4 in. 10 in. x 0.148 in. Wire Diameter, Spring (SP 9677)
- MIDWEST FASTENER 3/16" x .024" x 10-1/2" Steel Extension Springs 6PK (18682)
- Prime-Line Extension Springs