Shoulder Screw, #10-24 Thr Sz, Steel, 100 PK
Mfr # 651-0508
Zoro # G300933241
Key Features
- System of Measurement Inch
- Thread Size #10-24
- Drive Size #10-24 x 3/4 in.
- Material Steel
- Finish Chrome
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 651-0508
- Zoro # G300933241
- UPC # 80296306727
- Country of Origin Taiwan, Province of China
- Category Shoulder Bolts
Dimensions
Thread Size | #10-24 |
Drive Size | #10-24 x 3/4 in. |
Diameter Thread Size | #10-24 |
Details
System of Measurement | Inch |
Material | Steel |
Finish | Chrome |
Item | Shoulder Screw |
Description
These one-way shoulder screws are constructed of steel and come in a chrome plated finish. They feature a tamper-proof head which prevents them from being loosened and removed once installed. These fasteners are manufactured with #10-24 threads and have a reach of 3/4 inch, with a 1/4 inch outside diameter shoulder, and a 7/16 inch head diameter. One-way screws like these are commonly used with one-way barrel nuts in commercial restroom applications. The security drive heads of these fasteners allow for easy installation with a flat screwdriver, but require the use of a one-way screw remover tool for loosening and removing. See item number 650-7901 for screw sizes 6-8, model number 650-7902 for sizes 8-10, and model number 650-7903 for sizes 12-14, or model number 650-7904, which includes one of each one-way screw remover hand tools.
- •These one-way shoulder screws are used with one-way barrel nuts where tamper-proof installation of hardware is required
- •These tamper-proof shoulder screws have a 3/4 inch reach, with #10-24 threads and a 1/4 inch outside diameter shoulder
- •These fasteners come in a beautiful chrome plated finish
- •Steel constructed fasteners
- •Designed for use with restroom partition hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lock Nut, M6-1.00, Steel, Class 8, Zinc Plated, 6 mm Ht, 100 PK (M11590.060.0001)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 10 PK (U07410.050.0100)
- ZORO SELECT Low Crown Cap Nut, 1"-8, 18-8 Stainless Steel, Plain, 1-35/64 in H (CPB258)
- ZORO SELECT Fully Threaded Rod, 1-3/8"-12, 6 ft, Steel, Grade A, Zinc Plated Finish (U20365.137.7200)
- PRIME-LINE T-27 Torx Shoulder Screw, #10-24 x 3/8 in., Stainless Steel Construction, 100PK (642-0107)
- PRIME-LINE T-27 Shoulder Screw W/Pin, #10-24 X 1/2 in. , Stainless Steel, 100PK (642-0110)
- ZORO SELECT Self-Locking Precision Shoulder Screw, #6-32 Thr Sz, 3/16 in Thr Lg, 1/2 in Shoulder Lg, 5 PK (PAT6914SS)
- AMPG Shoulder Screw, #6-32 Thr Sz, 3/16 Thr Lg, 1/2 in Shoulder Lg, Alloy Steel (STR70053C08)
- MTD Screw-Shldr 1/4-2 (738-04278)
- ZORO SELECT Shoulder Screw, M8-1.25 Thr Sz, 13 mm Thr Lg, 70 mm Shoulder Lg, 18-8 Stainless Steel, 2 PK (M51044.100.0070)
- NEWPORT FASTENERS Shoulder Screw, 3/4"-10 Thr Sz, 4-1/2 in Shoulder Lg, Alloy Steel, 30 PK (810329-30)
- Prime-Line Shoulder Bolts