Shop All Shoulder Bolts
Prime-Line
Shoulder Screw, #10-24 Thr Sz, Stainless Steel, 100 PK
Mfr # 642-0508
Zoro # G500921550
product price: $35.79
/pk 100, $0.36/ea
$35.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #10-24
- Drive Size #10-24 x 3/8 in.
- Material Stainless Steel
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 642-0508
- Zoro # G500921550
- UPC # 80296309766
- Country of Origin Taiwan, Province of China
- Category Shoulder Bolts
Dimensions
Thread Size | #10-24 |
Drive Size | #10-24 x 3/8 in. |
Head Diameter | 7/16 in |
Diameter Thread Size | #10-24 |
Details
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Satin |
Item | Shoulder Screw |
Description
These one-way shoulder screws are constructed of stainless steel and come in a satin finish. They feature a tamper-proof head which prevents them from being loosened and removed once installed. These fasteners are manufactured with #10-24 threads and have a reach of 3/4 inch, with a 1/4 inch outside diameter shoulder, and a 7/16 inch head diameter. One-way screws like these are commonly used with one-way barrel nuts in commercial restroom applications.
The security drive heads of these fasteners allow for easy installation with a flat screwdriver, but require the use of a one-way screw remover tool for loosening and removing. See item number 650-7901 for screw sizes 6-8, model number 650-7902 for sizes 8-10, and model number 650-7903 for sizes 12-14, or model number 650-7904, which includes one of each one-way screw remover hand tools.These one-way shoulder screws are used with one-way barrel nuts where tamper-proof installation of hardware is required These tamper-proof shoulder screws have a 3/4 in. reach, with #10-24 threads and a 1/4 in. outside diameter shoulder These fasteners come in a neutral satin finish Stainless steel construction Designed for use with restroom partition hardware Used with new installs and repair or replacement projects For further dimensional information, please see the Line Drawing A flat head screwdriver will be required for installation
The security drive heads of these fasteners allow for easy installation with a flat screwdriver, but require the use of a one-way screw remover tool for loosening and removing. See item number 650-7901 for screw sizes 6-8, model number 650-7902 for sizes 8-10, and model number 650-7903 for sizes 12-14, or model number 650-7904, which includes one of each one-way screw remover hand tools.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PASLODE Collated Metal Connector Nail, 1-1/2 in L, Not Applicable, Brite, Flat Head, Straight, 3000 PK (650026)
- MIDWEST FASTENER M4-0.70 x 8 mm Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK (51482)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 4-3/4 in Length, 5 PK (U07000.050.0475)
- SUBURBAN BOLT AND SUPPLY M8-1.25 x 20 mm Slotted Flat Machine Screw, Zinc Plated Steel (A4300080020FZ)
- PRIME-LINE Shoulder Screw, #10-24 Thr Sz, Steel, 100 PK (651-0508)
- PRIME-LINE T-27 Shoulder Screw W/Pin, #10-24 X 1/2 in. , Stainless Steel, 100PK (642-0110)
- AMPG Shoulder Screw, 2A Thr Sz, 3/16 Thr Lg, 5/32 in Shoulder Lg, Alloy Steel (ZR1202-414H)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 2 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (2DMN7)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 3/4 in Thr Lg, 2 1/2 in Shoulder Lg, Steel, 2 PK (Z0725)
- ZORO SELECT Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 3/8 in Shoulder Lg, 18-8 Stainless Steel, 5 PK (U51044.025.0037)
- ZORO SELECT Shoulder Screw, M8-1.25 Thr Sz, 13 mm Thr Lg, 10 mm Shoulder Lg, 18-8 Stainless Steel (STR401M10X10)
- Prime-Line Shoulder Bolts