Shop All Shelf Brackets
Prime-Line
Shelf Support Bracket, 10 in. x 12 in., Steel, White Powder-Coated 2 Pack
Mfr # MP64880
Zoro # G400921957
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size (In.) 10 x 12 in.
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prime-Line
- MFR # MP64880
- Zoro # G400921957
- UPC # 49793215017
- Country of Origin China
- Category Shelf Brackets
Dimensions
Size (In.) | 10 x 12 in. |
Details
Finish | White |
Description
These shelf support brackets are constructed of stamped steel and come in a white powder-coated and corrosion-resistant finish. These support brackets feature a reinforced design to help support deep shelf boards, and they are ideal for use in closets, pantries, garages, sheds, basements, work shops, offices, and in many other applications. Each arm has three pre-drilled mounting holes, and they install easily with a few simple tools. Note: must be fastened to solid surface, or underlying studs to ensure strongest hold.
- •Stamped steel constructed shelf support brackets
- •These shelf support brackets come in a beautiful, corrosion resistant, white painted finish
- •Designed for use in closets, pantries, garages, sheds, basements, work shops, offices and more
- •Features a slightly greater-than 90 angle to allow for 90 degree shelves when weighted down
- •Easy to install with only a few simple tools
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians Arctic Radwear(R) Cooling Towel Counter Display (RCS-CD1)
- DURASHELF Solid Top Shelf 36"W x 24"D (SD9624)
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 84 in H, 18" D, 156 Bins (2603-156B-1795)
- 80/20 Central Connector, Vertical Orientation (14012)
- PRIME-LINE Corner Bracket, 3 in., Steel Construction, Zinc-Plated, L-Angle 4 Pack (MP11348-4)
- PRIME-LINE PEG MINI SPPRT 0.2""D 8PK (242153)
- PRIME-LINE Staircase Handrail Support Bracket, Diecast Zinc Construction, Satin Finish Single Pack (MP11231-1)
- PRIME-LINE Prime Line 241965 5 mm. Nickel Plated Shelf Support Peg; Pack - 8 (627976)
- PRIME-LINE Corner Bracket, 1 in., Steel Construction, Zinc-Plated, L-Angle 4 Pack (MP71442-4)
- PRIME-LINE Shelf Support Bracket, Steel, White Powder-Coated Finish, Heavy-Duty 2 Pack (MP7048-2)
- EKENA MILLWORK Embrey Steel Bracket, Powder Coated Black 2"W x 16"D x 6 1/2"H (BKTM02X16X06EBPBL)
- Prime-Line Shelf Brackets