Shop All Shelf Brackets
Prime-Line
Shelf Bracket, 3/16in. x 16in. x 10in., Steel, White Enamel Finish Single Pack
Mfr # MP11294
Zoro # G700921633
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 16 x 10 in.
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # MP11294
- Zoro # G700921633
- UPC # 49793211941
- Country of Origin China
- Category Shelf Brackets
Dimensions
Size (In.) | 16 x 10 in. |
Details
Finish | White |
Description
This shelf support bracket is constructed of heavy-duty (3/16 in. thick) steel and comes in a white powder-coated finish. This support bracket features a reinforced design to help support deep shelf boards, and it is ideal for use in closets, pantries, garages, sheds, basements and work shops.Used in residential and commercial applications, in storage rooms, closets, pantries, offices, and more 3/16 in. thick material, 15-7/8 in. deep shelf, 10-3/8 in. leg White powered-coated steel prevents rust and corrosion 3/16 in. heavy-duty steel construction with extra support brace Installation fasteners included For further dimensional information, please see the line drawing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 8 In. Single Rod 30 Degree Bend Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 3 Pack (813)
- 80/20 Economy, T-Slot Cover, Red, 15 S (2825)
- ECONOCO Double Slotted Standard 72"H, Silver, 10PK (SS22/72)
- ADVANTUS Dividable Bin, Clear/Blue, Not Specified, 6-1/2 in; 9-1/4 in L, 4 in; 5 in W, 3 in; 5 in H (37375)
- PRIME-LINE Corner Bracket, 3 in., Steel Construction, Zinc-Plated, L-Angle 4 Pack (MP11348-4)
- PRIME-LINE Corner Bracket, 1 in., Steel Construction, Zinc-Plated, L-Angle 4 Pack (MP71442-4)
- PRIME-LINE Corner Bracket, 4 in., Steel Construction, Zinc-Plated, L-Angle 2 Pack (MP11346-2)
- PRIME-LINE Shelf Support Bracket, Steel, White Powder-Coated Finish, Heavy-Duty 2 Pack (MP7048-2)
- PRIME-LINE Nickel Plated Metal Strip Lock Style Shelf Bracket , Knape and Vogt, 8PK (U 10173)
- PRIME-LINE Peg Shlf Spprt 3Mm Cd8 (242159)
- MIDWEST FASTENER 5mm x 13mm White Cushioned Nickel Plated Steel Shelf Supports 20PK (66242)
- Prime-Line Shelf Brackets