Shop All Shelf Brackets
Prime-Line
Shelf Bracket, 3/16 in. x 12 in. x 8 in., Steel, White Enamel Finish Single Pack
Mfr # MP11292
Zoro # G800921632
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 12 x 8 in.
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prime-Line
- MFR # MP11292
- Zoro # G800921632
- UPC # 49793211897
- Country of Origin China
- Category Shelf Brackets
Dimensions
Size (In.) | 12 x 8 in. |
Details
Finish | White |
Description
This shelf support bracket is constructed of heavy-duty (3/16 in. thick) steel and comes in a white powder-coated finish. This support bracket features a reinforced design which will support deep shelf boards, and it is ideal for use in closets, pantries, garages, sheds, basements and work shops.Used in residential and commercial applications, in storage rooms, closets, pantries, offices, and more 3/16 in. thick material, 11-7/8 in. deep shelf, 8-3/8 in. leg White powered-coated steel prevents rust and corrosion Constructed of 3/16 in. thick steel Heavy duty with extra support brace Steel construction For further dimensional information, please see the line drawing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 M8 X 1.25 40 S Standard T-Nut Bright (40-1984)
- FLEMING SUPPLY Portable Storage Case with 55 compartments, 2.52 in H x 12.2 in W (540973TSF)
- HOLLAENDER Structural Pipe Fitting, Adjustable Swivel, Aluminum, 1.25 in Pipe Size, 32510 lb Tensile Strength (30C-7)
- AZAR DISPLAYS Three-Tier Adjustable Chrome Necklace Counter Display (300653)
- PRIME-LINE Corner Bracket, 3 in., Steel Construction, Zinc-Plated, L-Angle 4 Pack (MP11348-4)
- PRIME-LINE Peg Shlf Spprt 3Mm Cd8 (242159)
- PRIME-LINE Corner Bracket, 4 in., Steel Construction, Zinc-Plated, L-Angle 2 Pack (MP11346-2)
- PRIME-LINE PEG MINI SPPRT 0.2""D 8PK (242153)
- PRIME-LINE Prime Line 241965 5 mm. Nickel Plated Shelf Support Peg; Pack - 8 (627976)
- PRIME-LINE Staircase Handrail Support Bracket, Diecast Zinc Construction, Satin Finish Single Pack (MP11231-1)
- EKENA MILLWORK Steel Truss Shelf Bracket, White Primer 2"W x 10"D x 7 1/4"H (BKTM02X10X07TSPWH)
- Prime-Line Shelf Brackets