Shop All Sheet Metal Screws
Prime-Line
Sheet Metal Screw, Self-Tap Pan Head Phillip Drive #6 X 3/8in 18-8 Stainless Steel 100PK
Mfr # 9019151
Zoro # G100934011
product price: $4.99
/pk 100, $0.05/ea
Sold in multiples of 3 for $14.97
$14.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Drive Size #6 X 3/8 in.
- Material Stainless Steel
- Finish Plain
- Materials for Use With Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9019151
- Zoro # G100934011
- UPC # 49793131638
- Country of Origin China
- Category Sheet Metal Screws
Dimensions
Screw Size | #6 |
Fastener Length | 3/8 in |
Drive Size | #6 X 3/8 in. |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Tip Type | Pointed |
Material | Stainless Steel |
Finish | Plain |
Materials for Use With | Metal |
Item | Sheet Metal Screw |
Standards | ASME B18.6.3 |
Description
The threads on sheet metal screws are designed to pull two materials tightly together. When attaching metal to wood, it is especially important to pre-drill a hole.
- •Size: #6 X 3/8 inch
- •Pan Head, Phillips Drive
- •Used to attach sheet metal to other thin metal, wood or other material
- •Sharp pointed tip
- •Pilot hole should be pre-drilled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR COAT Split Lock Washer, For Screw Size 7/16 in Steel, Armor Coat Finish, 25 PK (UST236049)
- ZORO SELECT Clevis Pin, Universal, 0.375x3 1/2 In, PK10 (WWG-CLPUZ-021)
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 1/2 in Shaft Dia, 10 PK (SHR-50ST PA)
- ZORO SELECT Grade 8, 5/8"-11 Flange Bolt, Black Phosphate Steel, 3 in L, 10 PK (U04132.062.0300)
- PRIME-LINE Sheet Metal Screw, Self-Tap Pan Head Phil Dr #8 X 1-1/2in 18-8 Stainless Steel 25PK (9019928)
- PRIME-LINE Sheet Metal Screw, Self-Tap Pan Head Phil Dr #10 X 1-1/4in 18-8 Stainless Steel 100PK (9020460)
- PRIME-LINE Sheet Metal Screw, Self-Tap Pan Head Phil Driv #6 X 1/2in 18-8 Stainless Steel 25PK (9019206)
- PRIME-LINE Lath Screw, Modified Truss Head, Phillip Drive #8 X 1/2in Zinc Plated Steel 50PK (9040182)
- PRIME-LINE Sheet Metal Screw Self-Tap Hex Wash Head Sltd Dr #7 X 1/2in Zinc Plated Steel 50PK (9025058)
- PRIME-LINE Sheet Metal Screw, Self-Tap, Flat, Phil Dr #10 X 1in 18-8 Stainless Steel 25PK (9017059)
- ZORO SELECT Sheet Metal Screw, #12 x 2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.021.0200)
- Prime-Line Self-Tapping Screws