Shop All Sheet Metal Screws
Prime-Line
Sheet Metal Screw, Self-Tap Pan Head Phil Drive #4 X 1/4in Zinc Plated Steel 50PK
Mfr # 9018883
Zoro # G300934057
product price: $6.69
/pk 50, $0.13/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #4
- Fastener Length 1/4 in
- Drive Size #4 X 1/4 in.
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9018883
- Zoro # G300934057
- UPC # 49793179135
- Country of Origin Taiwan, Province of China
- Category Sheet Metal Screws
Dimensions
Screw Size | #4 |
Fastener Length | 1/4 in |
Drive Size | #4 X 1/4 in. |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Tip Type | Pointed |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Item | Sheet Metal Screw |
Standards | ASME B18.6.3 & SAE J933 |
Description
The threads on sheet metal screws are designed to pull two materials tightly together. When attaching metal to wood, it is especially important to pre-drill a hole.
- •Size: #4 X 1/4 inch
- •Pan Head, Phillips Drive
- •Used to attach sheet metal to other thin metal, wood or other material
- •Sharp pointed tip
- •Pilot hole should be pre-drilled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #6, 3/4 in, Plain 18-8 Stainless Steel Oval Head Slotted Drive, 100 PK (U51880.013.0075)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 5 in Length, 10 PK (U07000.037.0500)
- NATIONAL MFG/SPECTRUM BRANDS HHI 316x212 Zinc J Bolt (N232-876)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 5/8 in, 18-8 Stainless Steel Flat Head Phillips Drive, 20 PK (35922)
- PRIME-LINE Sheet Metal Screw, Self-Dril, Pan, Phil #12 X 3/4in Zinc Plated Case Hard 100PK (9030245)
- PRIME-LINE Lath Screw, Modified Truss Head, Phillip Drive #8 X 1/2in Zinc Plated Steel 100PK (9040184)
- PRIME-LINE Sheet Metal Screw, Self-Dril, Ind Hex Wsh Head #10 X 1/2in Zinc Plt Cse Hrd 100PK (9032354)
- PRIME-LINE Sheet Metal Screw, Self-Tap Pan Head Phil Dr #10 X 3/4in 18-8 Stainless Steel 100PK (9020308)
- PRIME-LINE Sheet Metal Screw Self-Tap Hex Wsh Head Sltd Dr #10 X 5/8in Zinc Plated Steel 100PK (9025421)
- PRIME-LINE Sheet Metal Screw Thread Cut Pan Head Sltd Dr #8-32 X 1/2in Zinc Plated Steel 50PK (9166817)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 5/8 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08723)
- Prime-Line Self-Tapping Screws