Shop All Sheet Metal Screws
Prime-Line
Sheet Metal Screw Self-Tap Pan Head Phil Drive #14 X 1in 18-8 Stainless Steel 25PK
Mfr # 9021296
Zoro # G200934768
$17.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Drive Size #14 X 1 in.
- Material Stainless Steel
- Finish Plain
- Materials for Use With Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prime-Line
- MFR # 9021296
- Zoro # G200934768
- UPC # 49793117106
- Country of Origin China
- Category Sheet Metal Screws
Dimensions
Screw Size | #14 |
Fastener Length | 1 in |
Drive Size | #14 X 1 in. |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Tip Type | Pointed |
Material | Stainless Steel |
Finish | Plain |
Materials for Use With | Metal |
Item | Sheet Metal Screw |
Standards | ASME B18.6.3 |
Description
The threads on sheet metal screws are designed to pull two materials tightly together. When attaching metal to wood, it is especially important to pre-drill a hole.
- •Size: #14 X 1 inch
- •Pan Head, Phillips Drive
- •Used to attach sheet metal to other thin metal, wood or other material
- •Sharp pointed tip
- •Pilot hole should be pre-drilled
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 50 PK (U04100.031.0250)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1 in, Black Steel Oval Head Phillips Drive, 10 PK (79496)
- TAMPER-PRUF SCREWS 3/4 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91450)
- ARMOR COAT #10-24 Socket Head Cap Screw, Armor Coat Steel, 2-1/4 in Length, 25 PK (UST235914)
- PRIME-LINE Sheet Metal Screw Self-Tap Pan Head Phillip Drive #14 X 3/4in 18-8 Stainless Steel 25PK (9021239)
- PRIME-LINE Sheet Metal Screw, Self-Tap Pan Head Phil Dr #10 X 5/8in 18-8 Stainless Steel 100PK (9020232)
- PRIME-LINE Sheet Metal Screw, Self-Tap Pan Head Phillip Drive #6 X 3/8in 18-8 Stainless Steel 100PK (9019151)
- PRIME-LINE Sheet Metal Screw, S-Dril, Ind Hex Wash #10 X 1-1/4in Zinc Plt Cse Hrd 50PK (9032487)
- PRIME-LINE Sheet Metal Screw, Self-Drill, Pan, Phil #6 X 3/4in Grade 410 Stainless Steel 50PK (9029453)
- PRIME-LINE Sheet Metal Screw, Self-Tap, Flt Head Phil Dr #12 X 1-1/2in Zinc Plated Steel 100PK (9017498)
- ZORO SELECT Sheet Metal Screw, M4.2 x 20 mm, Black Phosphate Steel Pan Head Phillips Drive, 50 PK (10365PK)
- Prime-Line Self-Tapping Screws