Shop All Sheet Metal Screws
Prime-Line
Sheet Metal Screw, Self-Tap Pan Head Phil Dr #8 X 3in Zinc Pl Steel Black Head 25PK
Mfr # 9155041
Zoro # G300934385
product price: $14.99
/pk 25, $0.60/ea
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #8
- Fastener Length 3 in
- Drive Size #8 X 3 in.
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9155041
- Zoro # G300934385
- UPC # 49793209344
- Country of Origin China
- Category Sheet Metal Screws
Dimensions
Screw Size | #8 |
Fastener Length | 3 in |
Drive Size | #8 X 3 in. |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Tip Type | Pointed |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Item | Sheet Metal Screw |
Interior/Exterior | Interior/Exterior |
Standards | ASME B18.6.3 & SAE J933 |
Description
These Sheet Metal Screws are constructed of steel and come in a corrosion-resistant finish, enabling them to be used both indoors and out. The threads on sheet metal screws are designed to pull two materials tightly together. Pre-drilling is not necessary when using these fasteners, as they feature self-drilling and self-tapping points. The fastener drive type, size and grade vary slightly between fasteners of this type, while the ease of use and gripping strength do not.
- •Size: #8 X 3 inch
- •Pan Head, Phillips Drive
- •Used to attach sheet metal to other thin metal, wood or other material
- •Sharp pointed tip
- •Pilot hole should be pre-drilled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/16" x 1-1/2" Plain Steel Tension Pins 1 12PK (61193)
- ZORO SELECT Rivet Nut, 5/16"-18 Thread Size, 0.77 in Flange Dia., 1.141 in L, Steel, 5 PK (CPB2-3118-280-5)
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 2-3/4 in Length, 5 PK (U07000.075.0275)
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 12 ft, Steel, Grade 2, Zinc Plated Finish (3098)
- PRIME-LINE Sheet Metal Screw Self-Tap Hex Wash Head Sltd Dr #6 X 1/2in Zinc Plated Steel 50PK (9024944)
- PRIME-LINE Sheet Metal Screw, Self-Tap Pan Head Phil Driv #6 X 1/2in 18-8 Stainless Steel 25PK (9019206)
- PRIME-LINE Sheet Metal Screw, Self-Dril, Pan, Phil #8 X 1/2in Zinc Plated Case Hard 100PK (9029618)
- PRIME-LINE Sheet Metal Screw, One-Way, Round Head #14 X 1-1/2in Zinc Plated Steel 100PK (9028100)
- PRIME-LINE Sheet Metal Screw, S-Tap Pan Head Phil Dr #8 X 3/4in Zinc Pl Steel Black Head 25PK (9154741)
- PRIME-LINE Sheet Metal Screw, Self-Tap Pan Head Phil Driv #10 X 2in 18-8 Stainless Steel 100PK (9020612)
- ZORO SELECT Sheet Metal Screw, #8 x 3/8 in, Plain 18-8 Stainless Steel Pan Head Slotted Drive, 100 PK (1VU17)
- Prime-Line Self-Tapping Screws