Shop All Sheet Metal Screws
Prime-Line
Sheet Metal Screw, Self-Tap Pan Head Phil Dr #10 X 5/8in 18-8 Stainless Steel 100PK
Mfr # 9020232
Zoro # G800934472
product price: $10.15
/pk 100, $0.10/ea
$10.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Drive Size #10 X 5/8 in.
- Material Stainless Steel
- Finish Plain
- Materials for Use With Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9020232
- Zoro # G800934472
- UPC # 49793114167
- Country of Origin China
- Category Sheet Metal Screws
Dimensions
Screw Size | #10 |
Fastener Length | 5/8 in |
Drive Size | #10 X 5/8 in. |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Tip Type | Pointed |
Material | Stainless Steel |
Finish | Plain |
Materials for Use With | Metal |
Item | Sheet Metal Screw |
Standards | ASME B18.6.3 |
Description
The threads on sheet metal screws are designed to pull two materials tightly together. When attaching metal to wood, it is especially important to pre-drill a hole.
- •Size: #10 X 5/8 inch
- •Pan Head, Phillips Drive
- •Used to attach sheet metal to other thin metal, wood or other material
- •Sharp pointed tip
- •Pilot hole should be pre-drilled
- •Thread Type: Type A, Point Style: Sharp
- •Specification(s) Met: ASME B18.6.3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Jam Nut, 1-1/2"-12, Steel, Grade 8, Zinc Plated, 7/8 in Ht (U11374.150.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/4" , Steel Zinc Plated Finish, 5 PK (U38205.125.0001)
- G.L. HUYETT Hog Ring Staples, 13 ga, Steel (HOG-002)
- MIDWEST FASTENER Wood Screw, #14, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 30 PK (68521)
- PRIME-LINE Sheet Metal Screw, Self-Tap Pan Head Phil Dr #10 X 1-1/4in 18-8 Stainless Steel 100PK (9020460)
- PRIME-LINE Sheet Metal Screw, Self-Tap Pan Head Phil Dr #8 X 1-1/2in 18-8 Stainless Steel 25PK (9019928)
- PRIME-LINE Sheet Metal Screw Self-Tap Pan Head Phil Drive #14 X 1in 18-8 Stainless Steel 25PK (9021296)
- PRIME-LINE Sheet Metal Screw Self-Tap Hex Wash Head Sltd Drive #12 X 2in Zinc Plated Steel 25PK (9025818)
- PRIME-LINE Sheet Metal Screw, Self-Tap Pan Head Phillip Drive #10 X 3/4in Zinc Plated Steel 75PK (9020251)
- PRIME-LINE Sheet Metal Screw Self-Tap Hex Wsh Head Sltd Dr #10 X 5/8in Zinc Plated Steel 100PK (9025421)
- ZORO SELECT Sheet Metal Screw, 5/16" x 1-1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.031.0150)
- Prime-Line Sheet Metal Screws