Shop All Sheet Metal Screws
Prime-Line
Sheet Metal Screw, Self-Tap Pan Head Phil Dr #10 X 3/4in 18-8 Stainless Steel 100PK
Mfr # 9020308
Zoro # G800934427
product price: $10.15
/pk 100, $0.10/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Drive Size #10 X 3/4 in.
- Material Stainless Steel
- Finish Plain
- Materials for Use With Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9020308
- Zoro # G800934427
- UPC # 49793117083
- Country of Origin China
- Category Sheet Metal Screws
Dimensions
Screw Size | #10 |
Fastener Length | 3/4 in |
Drive Size | #10 X 3/4 in. |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Tip Type | Pointed |
Material | Stainless Steel |
Finish | Plain |
Materials for Use With | Metal |
Item | Sheet Metal Screw |
Standards | ASME B18.6.3 |
Description
The threads on sheet metal screws are designed to pull two materials tightly together. When attaching metal to wood, it is especially important to pre-drill a hole.Size: #10 X 3/4 inch Pan Head, Phillips Drive Used to attach sheet metal to other thin metal, wood or other material Sharp pointed tip Pilot hole should be pre-drilled Thread Type: Type A, Point Style: Sharp Specification(s) Met: ASME B18.6.3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lag Screw, 1/4 in, 2 in, Steel, Zinc Plated Hex External Hex Drive, 900 PK (B08280.025.0200)
- MIDWEST FASTENER 5/16"-18 x 3 in Phillips Flat Machine Screw, Zinc Plated Steel, 8 PK (77367)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Carbon Steel (3620-5.00TWK)
- MORTON Thumb Screw, #10-32 Thread Size, Black Oxide Carbon Steel, 3/8" Head Ht (3404)
- PRIME-LINE Sheet Metal Screw, Self-Tap Pan Head Phillip Drive #6 X 3/8in 18-8 Stainless Steel 100PK (9019151)
- PRIME-LINE Sheet Metal Screw Self-Tap Pan Head Phillip Drive #14 X 3/4in 18-8 Stainless Steel 25PK (9021239)
- PRIME-LINE Sheet Metal Screw, Self-Tap Pan Head Phil Dr #8 X 1-1/2in 18-8 Stainless Steel 25PK (9019928)
- PRIME-LINE Sheet Metal Screw Self-Tap Hex Wash Head Sltd Dr #7 X 1/2in Zinc Plated Steel 50PK (9025058)
- PRIME-LINE Sheet Metal Screw, Self-Dril, Ind Hex Wsh Head #10 X 1/2in Zinc Plt Cse Hrd 100PK (9032354)
- PRIME-LINE Sheet Metal Screw, Self-Tap, Flat, Phil Dr #4 X 1/2in 18-8 Stainless Steel 25PK (9015965)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1 in, Zinc Plated Steel Hex Head Combination Hex/Slotted Drive (02947)
- Prime-Line Sheet Metal Screws