Shop All Sheet Metal Screws
Prime-Line
Sheet Metal Screw Self-Tap Hex Wash Head Sltd Drive #8 X 1in Zinc Plated Steel 50PK
Mfr # 9025210
Zoro # G600921061
product price: $8.75
/pk 50, $0.18/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Slotted Drive
Pointed Tip
- System of Measurement Inch
- Drive Size #8 X 1 in.
- Material Steel
- Finish Zinc Plated
- Materials for Use With Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9025210
- Zoro # G600921061
- UPC # 49793185815
- Country of Origin China
- Category Sheet Metal Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1 in |
Drive Size | #8 X 1 in. |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Slotted |
Tip Type | Pointed |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Item | Sheet Metal Screw |
Standards | ASME B18.6.3 & SAE J933 |
Description
The threads on sheet metal screws are designed to pull two materials tightly together. When attaching metal to wood, it is especially important to pre-drill a hole. Size: #8 X 1 inch Hex Washer Head, Slotted Drive Used to attach sheet metal to other thin metal, wood or other material Sharp pointed tip Pilot hole should be pre-drilled Thread Type: Type A, Point Style: Sharp Specification(s) Met: ASME B18.6.3 & SAE J933
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR LOCKER Carpet Staples, 20 ga, 5/8 in Leg L, Stainless Steel, 5000 PK (5420C)
- ZORO SELECT Spring P, HD Coiled, 1/4x1-1/4,7800lb, PK25 (U39150.025.0125)
- ZORO SELECT Knife Thread Insert, #8-32 Int Thrd Sz, 3/8 in L, 21/64 in Dia., Brass, Plain, 50 PK (4ZU56)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 5 PK (U07150.062.0200)
- PRIME-LINE Sheet Metal Screw Self-Tap Hex Wash Head Sltd Dr #6 X 3/8in Zinc Plated Steel 50PK (9024925)
- PRIME-LINE Sheet Metal Screw Self-Tap Hx Wsh Head Sltd Dr #12 X 1-1/2in Zinc Plated Steel 50PK (9025799)
- PRIME-LINE Sheet Metal Screw Self-Tap Hex Wsh Head Sltd Dr #10 X 3/4in Zinc Plated Steel 75PK (9025438)
- PRIME-LINE Sheet Metal Screw, Self-Tap Pan Head Phil Driv #6 X 1/2in 18-8 Stainless Steel 25PK (9019206)
- PRIME-LINE Sheet Metal Screw, Self-Tap Pan Head Phil Dr #8 X 1-1/2in 18-8 Stainless Steel 25PK (9019928)
- PRIME-LINE Sheet Metal Screw, S-Tap Pan Head Phil Dr #8 X 3/4in Zinc Pl Steel Black Head 25PK (9154741)
- SUBURBAN BOLT AND SUPPLY Sheet Metal Screw, #4 x 3/4 in, Steel Pan Head Phillips Drive (A0100060048P)
- Prime-Line Self-Tapping Screws