Shop All Sheet Metal Screws
Prime-Line
Sheet Metal Screw Self-Tap Hex Wash Head Sltd Drive #10 X 2in Zinc Plated Steel 25PK
Mfr # 9025571
Zoro # G800921236
$11.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Hex Head
Slotted Drive
Pointed Tip
- System of Measurement Inch
- Drive Size #10 X 2 in.
- Material Steel
- Finish Zinc Plated
- Materials for Use With Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prime-Line
- MFR # 9025571
- Zoro # G800921236
- UPC # 49793205780
- Country of Origin Taiwan, Province of China
- Category Sheet Metal Screws
Dimensions
Screw Size | #10 |
Fastener Length | 2 in |
Drive Size | #10 X 2 in. |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Slotted |
Tip Type | Pointed |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Item | Sheet Metal Screw |
Standards | ASME B18.6.3 & SAE J933 |
Description
The threads on sheet metal screws are designed to pull two materials tightly together. When attaching metal to wood, it is especially important to pre-drill a hole.
- •Size: #10 X 2 inch
- •Hex Washer Head, Slotted Drive
- •Used to attach sheet metal to other thin metal, wood or other material
- •Sharp pointed tip
- •Pilot hole should be pre-drilled
- •Thread Type: Type A, Point Style: Sharp
- •Specification(s) Met: ASME B18.6.3 and SAE J933
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Set Screw, ST, M14 x 2mm, Cup, 60mm, PK25 (M07840.140.0060)
- MIDWEST FASTENER #10-24 x 3/8 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (07110)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Flat, 4 in L, Steel Blue Ruspert, 100 PK (54252)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Peek, 1 in L, 10 PK (PK3816-11HH-01)
- PRIME-LINE Sheet Metal Screw Self-Tap Hex Wash Head Sltd Drive #12 X 2in Zinc Plated Steel 25PK (9025818)
- PRIME-LINE Sheet Metal Screw Self-Tap Hex Wash Head Sltd Dr #6 X 1/2in Zinc Plated Steel 50PK (9024944)
- PRIME-LINE Sheet Metal Screw Self-Tap Hex Wsh Head Sltd Dr #8 X 1-1/2in Zinc Plated Steel 50PK (9025267)
- PRIME-LINE Sheet Metal Screw, Self-Tap, Flat, Phil Dr #14 X 2in 18-8 Stainless Steel 100PK (9017859)
- PRIME-LINE Sheet Metal Screw, Self-Drill, Pan, Phil #6 X 5/8in Grade 410 Stainless Steel 50PK (9029414)
- PRIME-LINE Sheet Metal Screw Self-Tap Hx Wsh Head Sltd Dr #12 X 1-1/2in Zinc Plated Steel 50PK (9025799)
- ZORO SELECT Sheet Metal Screw, #6 x 1 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK (1WE39)
- Prime-Line Sheet Metal Screws