Shop All Sheet Metal Screws
Prime-Line
Sheet Metal Screw Self-Tap Hex Wash Head Sltd Drive #10 X 1in Zinc Plated Steel 50PK
Mfr # 9025476
Zoro # G800921267
product price: $12.79
/pk 50, $0.26/ea
$12.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Hex Head
Slotted Drive
Pointed Tip
- System of Measurement Inch
- Drive Size #10 X 1 in.
- Material Steel
- Finish Zinc Plated
- Materials for Use With Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9025476
- Zoro # G800921267
- UPC # 49793205773
- Country of Origin Taiwan, Province of China
- Category Sheet Metal Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1 in |
Drive Size | #10 X 1 in. |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Slotted |
Tip Type | Pointed |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Item | Sheet Metal Screw |
Standards | ASME B18.6.3 & SAE J933 |
Description
The threads on sheet metal screws are designed to pull two materials tightly together. When attaching metal to wood, it is especially important to pre-drill a hole.
- •Size: #10 X 1 inch
- •Hex Washer Head, Slotted Drive
- •Used to attach sheet metal to other thin metal, wood or other material
- •Sharp pointed tip
- •Pilot hole should be pre-drilled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Round Spacer, Zinc Steel, 1-1/2 in Overall Lg, 3/8 in Inside Dia (71965)
- MIDWEST FASTENER #6-32 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07264)
- ZORO SELECT Jam Nut, 1/2"-20, Steel, Grade 5, Zinc Plated, 21/64 in Ht, 25 PK (U11072.050.0001)
- ZORO SELECT Lock Nut, 9/16"-12, Steel, Grade 8, Yellow Zinc, 0.35 in Ht, 150 PK (56NR8)
- PRIME-LINE Sheet Metal Screw Self-Tap Hex Wash Head Sltd Dr #6 X 3/8in Zinc Plated Steel 50PK (9024925)
- PRIME-LINE Sheet Metal Screw Self-Tap Hex Wash Head Sltd Dr #7 X 1/2in Zinc Plated Steel 50PK (9025058)
- PRIME-LINE Sheet Metal Screw Self-Tap Hex Wash Head Sltd Drive #10 X 2in Zinc Plated Steel 25PK (9025571)
- PRIME-LINE Sheet Metal Screw, Self-Tap Pan Head Phil Dr #10 X 3/4in 18-8 Stainless Steel 100PK (9020308)
- PRIME-LINE Sheet Metal Screw Self-Tap Hex Wash Head Sltd Drive #12 X 2in Zinc Plated Steel 25PK (9025818)
- PRIME-LINE Sheet Metal Screw, One-Way, Round Head #14 X 1-1/2in Zinc Plated Steel 75PK (9028098)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1 in, Zinc Plated Steel Pan Head Square Drive, 35 PK (64043)
- Prime-Line Sheet Metal Screws