Shop All Sheet Metal Screws
Prime-Line
Sheet Metal Screw, Self-Tap, Flt Head Phil Dr #12 X 1-1/2in Zinc Plated Steel 100PK
Mfr # 9017498
Zoro # G900922119
Sold in multiples of 2 for $16.70
$16.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Drive Size #12 X 1-1/2 in.
- Material Steel
- Finish Zinc Plated
- Materials for Use With Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prime-Line
- MFR # 9017498
- Zoro # G900922119
- UPC # 49793131607
- Country of Origin China
- Category Sheet Metal Screws
Dimensions
Screw Size | #12 |
Fastener Length | 1-1/2 in |
Drive Size | #12 X 1-1/2 in. |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Tip Type | Pointed |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Item | Sheet Metal Screw |
Standards | ASME B18.6.3 & SAE J933 |
Description
The threads on sheet metal screws are designed to pull two materials tightly together. When attaching metal to wood, it is especially important to pre-drill a hole.Size: #12 X 1-1/2 inch Flat Head, Phillips Drive Used to attach sheet metal to other thin metal, wood or other material Sharp pointed tip Pilot hole should be pre-drilled Thread Type: Type A, Point Style: Sharp Specification(s) Met: ASME B18.6.3 & SAE J933
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 1-3/4 in L, 5/16 in Sq (3003120312-1750)
- ZORO SELECT Clevis Pin, Cotterless, 1/4 x 1 in., PK10 (WWG-CLPCZ-005)
- ACEDS 8-10 Phillip Plastic Anchor Kit (5325790)
- POWERS Zinc Zip-It One Piece Self Drilling Wallboard Anchors, 3/8in to 1in Wall, Zamac Alloy (POW 02346Z)
- PRIME-LINE Sheet Metal Screw, Self-Tap, Flat Head, Phillip Drive #6 X 1/4in Zinc Plated Steel 50PK (9016109)
- PRIME-LINE Sheet Metal Screw, Self-Tap, Flat Head, Phillip Drive #10 X 2in Zinc Plated Steel 25PK (9017230)
- PRIME-LINE Sheet Metal Screw, Self-Drill, Pan, Phil #6 X 5/8in Grade 410 Stainless Steel 50PK (9029414)
- PRIME-LINE Sheet Metal Screw, Self-Tap, Flat, Phil Dr #8 X 1in 18-8 Stainless Steel 100PK (9016643)
- PRIME-LINE Sheet Metal Screw, Self-Dril, Pan, Phil #8 X 3/4in Zinc Plated Case Hard 100PK (9029694)
- PRIME-LINE Sheet Metal Screw, Self-Tap, Flat, Phil Dr #10 X 2in 18-8 Stainless Steel 100PK (9017251)
- MIDWEST FASTENER Sheet Metal Screw, #2 x 3/8 in, Zinc Plated Steel Pan Head Torx Drive, 50 PK (37043)
- Prime-Line Sheet Metal Screws