Shop All Sheet Metal Screws
Prime-Line
Sheet Metal Screw, Self-Tap, Flat, Phil Dr #8 X 1-1/4in 18-8 Stainless Steel 100PK
Mfr # 9016681
Zoro # G300921934
product price: $11.39
/pk 100, $0.11/ea
$11.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Drive Size #8 X 1-1/4 in.
- Material Stainless Steel
- Finish Plain
- Materials for Use With Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9016681
- Zoro # G300921934
- UPC # 49793119490
- Country of Origin China
- Category Sheet Metal Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-1/4 in |
Drive Size | #8 X 1-1/4 in. |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Tip Type | Pointed |
Material | Stainless Steel |
Finish | Plain |
Materials for Use With | Metal |
Item | Sheet Metal Screw |
Standards | ASME B18.6.3 |
Description
The threads on sheet metal screws are designed to pull two materials tightly together. When attaching metal to wood, it is especially important to pre-drill a hole.
- •Size: #8 X 1-1/4 inch
- •Flat Head, Phillips Drive
- •Used to attach sheet metal to other thin metal, wood or other material
- •Sharp pointed tip
- •Pilot hole should be pre-drilled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Flat Washer, Fits Bolt Size 5/16" , Steel Galvanized Finish, 50 PK (9079987)
- L.H. DOTTIE Pipe Pin Anchor, 3/8" Dia., Carbon Steel Zinc Plated, 50 PK (PS38)
- TAMPER-PRUF SCREWS 1/2 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91800)
- BLIND BOLT M14 x 75 Geomet 500B (BB-14-GBB1475DTASM)
- PRIME-LINE Sheet Metal Screw, Self-Tap, Flat, Phil Dr #10 X 2in 18-8 Stainless Steel 100PK (9017251)
- PRIME-LINE Sheet Metal Screw, Self-Tap, Flat, Phil Dr #12 X 2in 18-8 Stainless Steel 100PK (9017574)
- PRIME-LINE Sheet Metal Screw, Self-Tap, Flat, Phil Dr #8 X 1in 18-8 Stainless Steel 100PK (9016643)
- PRIME-LINE Sheet Metal Screw, Self-Tap Pan Head Phil Driv #6 X 1/2in 18-8 Stainless Steel 25PK (9019206)
- PRIME-LINE Sheet Metal Screw, Self-Tap, Flat, Phil Dr #4 X 1/2in 18-8 Stainless Steel 25PK (9015965)
- PRIME-LINE Sheet Metal Screw Self-Tap Hex Wash Head Sltd Drive #10 X 2in Zinc Plated Steel 25PK (9025571)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 2 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (02960)
- Prime-Line Sheet Metal Screws