Shop All Sheet Metal Screws
Prime-Line
Sheet Metal Screw, Self-Tap, Flat, Phil Dr #4 X 1/2in 18-8 Stainless Steel 25PK
Mfr # 9015965
Zoro # G600921726
$10.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Drive Size #4 X 1/2 in.
- Material Stainless Steel
- Finish Plain
- Materials for Use With Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prime-Line
- MFR # 9015965
- Zoro # G600921726
- UPC # 49793205391
- Country of Origin Taiwan, Province of China
- Category Sheet Metal Screws
Dimensions
Screw Size | #4 |
Fastener Length | 1/2 in |
Drive Size | #4 X 1/2 in. |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Tip Type | Pointed |
Material | Stainless Steel |
Finish | Plain |
Materials for Use With | Metal |
Item | Sheet Metal Screw |
Standards | ASME B18.6.3 |
Description
The threads on sheet metal screws are designed to pull two materials tightly together. When attaching metal to wood, it is especially important to pre-drill a hole.
- •Size: #4 X 1/2 inch
- •Flat Head, Phillips Drive
- •Used to attach sheet metal to other thin metal, wood or other material
- •Sharp pointed tip
- •Pilot hole should be pre-drilled
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL External Retaining Ring Assortment, 300 Pieces, 9 Sizes (W5208)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 1-3/4 in L, 10 PK (U55000.062.0175)
- SENCO Collated Framing Nail, 3 in L, 11 ga, Bright, Clipped Head, 34 Degrees, 2500 PK (HC27APBX)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 5/16"-18 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1185-5CN469)
- PRIME-LINE Sheet Metal Screw, Self-Tap, Flat, Phil Dr #10 X 1in 18-8 Stainless Steel 25PK (9017059)
- PRIME-LINE Sheet Metal Screw, Self-Tap, Flat, Phil Dr #12 X 2in 18-8 Stainless Steel 100PK (9017574)
- PRIME-LINE Sheet Metal Screw, Self-Tap, Flat, Phil Dr #10 X 1-3/4in 18-8 Stainless Steel 100PK (9017213)
- PRIME-LINE Lath Screw, Modified Truss Head, Phillip Drive #8 X 1/2in Zinc Plated Steel 50PK (9040182)
- PRIME-LINE Sheet Metal Screw Self-Dril Pan Phil #6 X 3/4in Zinc Plated Case Hard Steel 75PK (9029447)
- PRIME-LINE Sheet Metal Screw, Self-Tap, Flat, Phil Dr #8 X 1in 18-8 Stainless Steel 100PK (9016643)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 3 in, 18-8 Stainless Steel Flat Head Phillips Drive, 50 PK (53595)
- Prime-Line Self-Tapping Screws