Shop All Sheet Metal Screws
Prime-Line
Sheet Metal Screw, Self-Tap, Flat, Phil Dr #10 X 2in 18-8 Stainless Steel 100PK
Mfr # 9017251
Zoro # G100922148
product price: $19.99
/pk 100, $0.20/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Drive Size #10 X 2 in.
- Material Stainless Steel
- Finish Plain
- Materials for Use With Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9017251
- Zoro # G100922148
- UPC # 49793116215
- Country of Origin China
- Category Sheet Metal Screws
Dimensions
Screw Size | #10 |
Fastener Length | 2 in |
Drive Size | #10 X 2 in. |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Tip Type | Pointed |
Material | Stainless Steel |
Finish | Plain |
Materials for Use With | Metal |
Item | Sheet Metal Screw |
Standards | ASME B18.6.3 |
Description
The threads on sheet metal screws are designed to pull two materials tightly together. When attaching metal to wood, it is especially important to pre-drill a hole.Size: #10 X 2 inch Flat Head, Phillips Drive Used to attach sheet metal to other thin metal, wood or other material Sharp pointed tip Pilot hole should be pre-drilled Thread Type: Type A, Point Style: Sharp Specification(s) Met: ASME B18.6.3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in Length, 100 PK (U51060.025.0075)
- ZORO SELECT Grade 5, 3/4"-16 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 5 PK (U01062.075.0500)
- ZORO SELECT Fully Threaded Rod, M24-3mm, 1 m, Steel, Class 10.9, Black Oxide Finish (M20130.240.1000)
- ZORO SELECT Hitch Pin, Standard, Zinc, 6-1/2"L (U39666.050.0575)
- PRIME-LINE Sheet Metal Screw, Self-Tap, Flat, Phil Dr #8 X 1-1/4in 18-8 Stainless Steel 100PK (9016681)
- PRIME-LINE Sheet Metal Screw, Self-Tap, Flat, Phil Dr #14 X 2in 18-8 Stainless Steel 100PK (9017859)
- PRIME-LINE Sheet Metal Screw, Self-Tap, Flat, Phil Dr #4 X 1/2in 18-8 Stainless Steel 25PK (9015965)
- PRIME-LINE Sheet Metal Screw, Self-Dril, Pan, Phil #8 X 1-1/2in Grade 410 Stainless Steel 25PK (9029793)
- PRIME-LINE Sheet Metal Screw, Self-Tap Pan Head Phil Drive #4 X 1/4in Zinc Plated Steel 50PK (9018883)
- PRIME-LINE Sheet Metal Screw, Self-Tap Pan Head Phil Dr #8 X 1-1/2in 18-8 Stainless Steel 25PK (9019928)
- ZORO SELECT Sheet Metal Screw, #6 x 7/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (SMPPI0-600870-100P)
- Prime-Line Sheet Metal Screws