Shop All Sheet Metal Screws
Prime-Line
Sheet Metal Screw, Self-Drill, Pan, Phil #6 X 5/8in Grade 410 Stainless Steel 50PK
Mfr # 9029414
Zoro # G900934082
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Drilling Tip
- System of Measurement Inch
- Drive Size #6 X 5/8 in.
- Material Stainless Steel
- Finish Plain
- Materials for Use With Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prime-Line
- MFR # 9029414
- Zoro # G900934082
- UPC # 49793173089
- Country of Origin Taiwan, Province of China
- Category Sheet Metal Screws
Dimensions
Screw Size | #6 |
Fastener Length | 5/8 in |
Drive Size | #6 X 5/8 in. |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Tip Type | Drilling |
Material | Stainless Steel |
Finish | Plain |
Materials for Use With | Metal |
Item | Sheet Metal Screw |
Standards | ASME B18.6.3 & SAE J78 |
Description
The threads on sheet metal screws are designed to pull two materials tightly together. The self drilling tip eliminates the need to drill a pilot hole.Size: #6 X 5/8 inch Pan Head, Phillips Drive Used to attach sheet metal to other thin metal, wood or other material Features a self-drilling tip Pilot hole not necessary Specification(s) Met: ASME B18.6.3 & SAE J78
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 x 1-1/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.016.0125)
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 23 mm Shaft Dia, 50 PK (M36000.023.0001)
- ZORO SELECT Coupling Nut, #10-24, Steel, Grade 2, Zinc Plated, 3/4 in Lg, 5/16 in Hex Wd, 10 PK (1JA49)
- STINGER Nail Cap Plstc Rs 1-1/2 Eg (0135093)
- PRIME-LINE Sheet Metal Screw, Self-Dril, Pan, Phil #8 X 1-1/2in Grade 410 Stainless Steel 25PK (9029793)
- PRIME-LINE Sheet Metal Screw Self-Tap Hex Wash Head Sltd Dr #6 X 1/2in Zinc Plated Steel 50PK (9024944)
- PRIME-LINE Sheet Metal Screw, Self-Tap, Flat, Phil Dr #8 X 1-1/4in 18-8 Stainless Steel 100PK (9016681)
- PRIME-LINE Sheet Metal Screw, Self-Tap Pan Head Phillip Drive #10 X 3/4in Zinc Plated Steel 75PK (9020251)
- PRIME-LINE Sheet Metal Screw Thread Cut Pan Head Sltd Dr #8-32 X 1/2in Zinc Plated Steel 50PK (9166817)
- PRIME-LINE Sheet Metal Screw, Self-Tap, Flat Head, Phillip Drive #6 X 1/4in Zinc Plated Steel 50PK (9016109)
- DISCO Sheet Metal Screw, #10 x 1/2 in, Stainless Steel Truss Head Phillips Drive (15374PK)
- Prime-Line Self-Tapping Screws