Shop All Sheet Metal Screws
Prime-Line
Sheet Metal Screw, Self-Dril, Pan, Phil #8 X 1/2in Zinc Plated Case Hard 100PK
Mfr # 9029618
Zoro # G700933186
product price: $7.89
/pk 100, $0.08/ea
$7.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Drilling Tip
- System of Measurement Inch
- Drive Size #8 X 1/2 in.
- Material Steel
- Finish Zinc Plated
- Materials for Use With Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9029618
- Zoro # G700933186
- UPC # 49793123817
- Country of Origin China
- Category Sheet Metal Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1/2 in |
Drive Size | #8 X 1/2 in. |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Item | Sheet Metal Screw |
Standards | ASME B18.6.3 & SAE J78 |
Description
The threads on sheet metal screws are designed to pull two materials tightly together. The self drilling tip eliminates the need to drill a pilot hole.
- •Size: #8 X 1/2 inch
- •Pan Head, Phillips Drive
- •Used to attach sheet metal to other thin metal, wood or other material
- •Features a self-drilling tip
- •Pilot hole not necessary
- •Specification(s) Met: ASME B18.6.3 and SAE J78
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW BEE LEITZKE Internal and External Retaining Ring Assortment, Steel, Phosphate Finish, 221 Pieces (WWG-DISP-HO-SH221)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 3/8" Dia., 2-3/4" L, Steel Plain, 20 PK (273823S)
- SERCO Spacers, Spacer (586-1999)
- ZORO SELECT Pin, Steel, 2mm dia., PK50 (M39060.020.0016)
- PRIME-LINE Sheet Metal Screw, Self-Dril, Pan, Phil #8 X 3/4in Zinc Plated Case Hard 100PK (9029694)
- PRIME-LINE Sheet Metal Screw, Self-Dril, Pan, Phil #12 X 3/4in Zinc Plated Case Hard 100PK (9030245)
- PRIME-LINE Sheet Metal Screw Self-Dril Pan Phil #6 X 3/4in Zinc Plated Case Hard Steel 75PK (9029447)
- PRIME-LINE Sheet Metal Screw Self-Tap Hex Wash Head Sltd Drive #10 X 1in Zinc Plated Steel 50PK (9025476)
- PRIME-LINE Sheet Metal Screw Self-Tap Hex Wash Head Sltd Drive #8 X 1in Zinc Plated Steel 50PK (9025210)
- PRIME-LINE Sheet Metal Screw Self-Tap Hex Wsh Head Sltd Dr #8 X 1-1/2in Zinc Plated Steel 50PK (9025267)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 1 in, 18-8 Stainless Steel Oval Head Phillips Drive, 50 PK (53608)
- Prime-Line Self-Tapping Screws