Shop All Sheet Metal Screws
Prime-Line
Sheet Metal Screw, Self-Dril, Pan, Phil #8 X 1-1/2in Grade 410 Stainless Steel 25PK
Mfr # 9029793
Zoro # G300933296
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Drilling Tip
- System of Measurement Inch
- Drive Size #8 X 1-1/2 in.
- Material Stainless Steel
- Finish Plain
- Materials for Use With Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prime-Line
- MFR # 9029793
- Zoro # G300933296
- UPC # 49793199492
- Country of Origin Taiwan, Province of China
- Category Sheet Metal Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-1/2 in |
Drive Size | #8 X 1-1/2 in. |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Tip Type | Drilling |
Material | Stainless Steel |
Finish | Plain |
Materials for Use With | Metal |
Item | Sheet Metal Screw |
Standards | ASME B18.6.3 & SAE J78 |
Description
The threads on sheet metal screws are designed to pull two materials tightly together. The self drilling tip eliminates the need to drill a pilot hole.Size: #8 X 1-1/2 inch Pan Head, Phillips Drive Used to attach sheet metal to other thin metal, wood or other material Features a self-drilling tip Pilot hole not necessary Specification(s) Met: ASME B18.6.3 & SAE J78
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/8"-18 Flange Bolt, Plain Steel, 2-1/4 in L, 15 PK (822235G)
- ZORO SELECT Round U-Bolt, 7/8"-9, 14 1/8 in Wd, 17 5/16 in Ht, Zinc Plated Steel (U17273.087.1400)
- TE-CO Double-End Threaded Stud, 1/4"-20 Thread to 1/4"-20 Thread, 6 in, Steel, Black Oxide, 2 PK (40310)
- AMPG Barrel Nut, #10-24, 5/8 in Brl Lg, 1/4 in Brl Dia, Brass Unfinished (Z4616)
- PRIME-LINE Sheet Metal Screw, Self-Drill, Pan, Phil #6 X 5/8in Grade 410 Stainless Steel 50PK (9029414)
- PRIME-LINE Sheet Metal Screw, Self-Tap, Flat, Phil Dr #10 X 1in 18-8 Stainless Steel 25PK (9017059)
- PRIME-LINE Sheet Metal Screw, #6-32 x 1/2 in, Ivory 100 PK (U 9015)
- PRIME-LINE Sheet Metal Screw, Self-Tap Pan Head Phil Dr #10 X 5/8in 18-8 Stainless Steel 100PK (9020232)
- PRIME-LINE Sheet Metal Screw, One-Way, Round Head #14 X 1-1/2in Zinc Plated Steel 75PK (9028098)
- PRIME-LINE Sheet Metal Screw Self-Tap Hex Wsh Head Sltd Dr #8 X 1-1/2in Zinc Plated Steel 50PK (9025267)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1-3/4 in, Zinc Plated Steel Pan Head Combination Drive, 30 PK (67608)
- Prime-Line Self-Tapping Screws