Shop All Sheet Metal Screws
Prime-Line
Sheet Metal Screw, Self-Dril, Ind Hex Wsh Head #10 X 1/2in Zinc Plt Cse Hrd 100PK
Mfr # 9032354
Zoro # G600933255
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- System of Measurement Inch
- Drive Size #10 X 1/2 in.
- Material Steel
- Finish Zinc Plated
- Materials for Use With Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prime-Line
- MFR # 9032354
- Zoro # G600933255
- UPC # 49793126344
- Country of Origin China
- Category Sheet Metal Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1/2 in |
Drive Size | #10 X 1/2 in. |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Item | Sheet Metal Screw |
Standards | ASME B18.6.3 & SAE J78 |
Description
The threads on sheet metal screws are designed to pull two materials tightly together. The self drilling tip eliminates the need to drill a pilot hole.
- •Size: #10 X 1/2 inch
- •Indented Hex Washer Head
- •Used to attach sheet metal to other thin metal, wood or other material
- •Features a self-drilling tip
- •Pilot hole not necessary
- •Specification(s) Met: ASME B18.6.3 and SAE J78
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Arbor Shim Assortment Inside Dia. 0.500", Pk19 (25140)
- DOUBLE HH MFG 3/4X6 Lock Hitch Pin (80160)
- MIDWEST FASTENER Wood Screw, #6, 1-1/2 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02632)
- ZORO SELECT Class 10.9, M14-2.00 Hex Head Cap Screw, Black Oxide Steel, 100 mm L, 25 PK (M04100.140.0100)
- PRIME-LINE Sheet Metal Screw, S-Dril, Ind Hex Wash #10 X 1-1/4in Zinc Plt Cse Hrd 50PK (9032487)
- PRIME-LINE Sheet Metal Screw, Self-Dril, Pan, Phil #12 X 3/4in Zinc Plated Case Hard 100PK (9030245)
- PRIME-LINE Sheet Metal Screw, #6-32 x 1/2 in, Painted 100 PK (U 9191)
- PRIME-LINE Sheet Metal Screw, Self-Tap Pan Head Phil Dr #10 X 1-1/4in 18-8 Stainless Steel 100PK (9020460)
- PRIME-LINE Sheet Metal Screw Self-Tap Hex Wash Head Sltd Drive #8 X 1in Zinc Plated Steel 50PK (9025210)
- PRIME-LINE Sheet Metal Screw, Self-Tap, Flat, Phil Dr #4 X 1/2in 18-8 Stainless Steel 25PK (9015965)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1 in, Painted Steel Pan Head Phillips Drive, 100 PK (53803)
- Prime-Line Self-Tapping Screws