Shop All Sheet Metal Screws
Prime-Line
Sheet Metal Screw, S-Tap Pan Head Phil Dr #10 X 3/4in Zinc Pl Steel Black Head 25PK
Mfr # 9155235
Zoro # G600934726
product price: $11.59
/pk 25, $0.46/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #10
- Fastener Length 3/4 in
- Drive Size #10 X 3/4 in.
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9155235
- Zoro # G600934726
- UPC # 49793188960
- Country of Origin China
- Category Sheet Metal Screws
Dimensions
Screw Size | #10 |
Fastener Length | 3/4 in |
Drive Size | #10 X 3/4 in. |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Tip Type | Pointed |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Item | Sheet Metal Screw |
Interior/Exterior | Interior/Exterior |
Standards | ASME B18.6.3 & SAE J933 |
Description
These Sheet Metal Screws by Prime-Line Products are constructed of steel and come in a corrosion-resistant finish, enabling them to be used both indoors and out. The threads on sheet metal screws are designed to pull two materials tightly together. Pre-drilling is not necessary when using these fasteners, as they feature self-drilling and self-tapping points. The fastener drive type, size and grade vary slightly between fasteners of this type, while the ease of use and gripping strength do not.Size: #10 X 3/4 inch Pan Head, Phillips Drive Used to attach sheet metal to other thin metal, wood or other material Sharp pointed tip Pilot hole should be pre-drilled Thread Type: Type A, Point Style: Sharp Specification(s) Met: ASME B18.6.3 & SAE J933
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLO-KROME #8 Socket Head Cap Screw, Black Alloy Steel, 5/8 in Length (72058)
- MIDWEST FASTENER Screw Anchor, 1" L, Plastic, 100 PK (04296)
- USA INDUSTRIALS M4-0.70 x 40 mm Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 50 PK (ZSCRW-267)
- MIDWEST FASTENER 5/16" x 1-1/2" 18-8 Stainless Steel Cotterless Hitch Pins 3PK (930045)
- PRIME-LINE Sheet Metal Screw, Self-Tap Pan Head Phil Driv #6 X 1/2in 18-8 Stainless Steel 25PK (9019206)
- PRIME-LINE Sheet Metal Screw, S-Tap Pan Head Phil Dr #8 X 3/4in Zinc Pl Steel Black Head 25PK (9154741)
- PRIME-LINE Sheet Metal Screw Self-Tap Hex Wash Head Sltd Dr #6 X 3/8in Zinc Plated Steel 50PK (9024925)
- PRIME-LINE Sheet Metal Screw Self-Tap Hex Wsh Head Sltd Dr #8 X 1-1/2in Zinc Plated Steel 50PK (9025267)
- PRIME-LINE Sheet Metal Screw Self-Tap Hex Wash Head Sltd Drive #8 X 1in Zinc Plated Steel 50PK (9025210)
- PRIME-LINE Sheet Metal Screw, Self-Tap, Flat, Phil Dr #12 X 2in 18-8 Stainless Steel 100PK (9017574)
- MIDWEST FASTENER Sheet Metal Screw, 3/8" x 2-1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 4 PK (38247)
- Prime-Line Self-Tapping Screws