Shop All Sheet Metal Screws
Prime-Line
Sheet Metal Screw S-Tap Pan Head Phil Dr #10 X 2-1/2in Zinc Pl Steel Black Head 25PK
Mfr # 9155497
Zoro # G900934730
product price: $11.29
/pk 25, $0.45/ea
$11.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #10
- Fastener Length 2-1/2 in
- Drive Size #10 X 2-1/2 in.
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9155497
- Zoro # G900934730
- UPC # 49793202574
- Country of Origin China
- Category Sheet Metal Screws
Dimensions
Screw Size | #10 |
Fastener Length | 2-1/2 in |
Drive Size | #10 X 2-1/2 in. |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Tip Type | Pointed |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Item | Sheet Metal Screw |
Standards | ASME B18.6.3 & SAE J933 |
Description
The threads on sheet metal screws are designed to pull two materials tightly together. When attaching metal to wood, it is especially important to pre-drill a hole.
- •Size: #10 X 2-1/2 inch
- •Pan Head, Phillips Drive
- •Used to attach sheet metal to other thin metal, wood or other material
- •Sharp pointed tip
- •Pilot hole should be pre-drilled
- •Thread Type: Type A, Point Style: Sharp
- •Specification(s) Met: ASME B18.6.3 and SAE J933
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/4 in Length, 100 PK (U51050.016.0025)
- SUBURBAN BOLT AND SUPPLY Grade 2, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L (A0010160332Z)
- ZORO SELECT M3-0.50 x 5 mm Slotted Pan Machine Screw, Plain Brass, 50 PK (M48040.030.0005)
- ZORO SELECT Split Lock Washer, For Screw Size 3/4 in Alloy Steel, Zinc Yellow Finish, 100 PK (75WS8)
- PRIME-LINE Sheet Metal Screw Thread Cut Pan Head Sltd Dr #8-32 X 1/2in Zinc Plated Steel 50PK (9166817)
- PRIME-LINE Sheet Metal Screw, Self-Tap Pan Head Phil Dr #10 X 1-1/4in 18-8 Stainless Steel 100PK (9020460)
- PRIME-LINE Sheet Metal Screw, Self-Dril Ind HexWash Head #10X1in ZincPlt CaseHardSteel 50PK (9032447)
- PRIME-LINE Sheet Metal Screw, Self-Drill, Pan, Phil #6 X 5/8in Grade 410 Stainless Steel 50PK (9029414)
- PRIME-LINE Sheet Metal Screw, #6-32 x 1/2 in, Ivory 100 PK (U 9015)
- PRIME-LINE Sheet Metal Screw, S-Tap Pan Head Phil Dr #8 X 3/4in Zinc Pl Steel Black Head 25PK (9154741)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1-1/2 in, Black Steel Pan Head Torx Drive, 15 PK (36892)
- Prime-Line Self-Tapping Screws