Shop All Sheet Metal Screws
Prime-Line
Sheet Metal Screw S-Tap Pan Head Phil Dr #10 X 1in Zinc Pl Steel Black Head 25PK
Mfr # 9155273
Zoro # G800934564
product price: $7.79
/pk 25, $0.31/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #10
- Fastener Length 1 in
- Drive Size #10 X 1 in.
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9155273
- Zoro # G800934564
- UPC # 49793182791
- Country of Origin China
- Category Sheet Metal Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1 in |
Drive Size | #10 X 1 in. |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Tip Type | Pointed |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Item | Sheet Metal Screw |
Standards | ASME B18.6.3 & SAE J933 |
Description
The threads on sheet metal screws are designed to pull two materials tightly together. When attaching metal to wood, it is especially important to pre-drill a hole.Size: #10 X 1 inch Pan Head, Phillips Drive Used to attach sheet metal to other thin metal, wood or other material Sharp pointed tip Pilot hole should be pre-drilled Thread Type: Type A, Point Style: Sharp Specification(s) Met: ASME B18.6.3 & SAE J933
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1-1/2 in, Black Steel Oval Head Phillips Drive, 15 PK (79487)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 1/4 in W, 3/8 in H (WWG310250037512)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 1-3/4 in L, 25 PK (U51010.037.0175)
- H & H INDUSTRIAL PRODUCTS Thread Forming Screw, M2.5 x 5 mm (2100-0067)
- PRIME-LINE Sheet Metal Screw, Self-Tap Pan Head Phillip Drive #10 X 3/4in Zinc Plated Steel 75PK (9020251)
- PRIME-LINE Sheet Metal Screw, Self-Dril, Pan, Phil #8 X 1-1/2in Grade 410 Stainless Steel 25PK (9029793)
- PRIME-LINE Sheet Metal Screw, Self-Drill, Pan, Phil #6 X 5/8in Grade 410 Stainless Steel 50PK (9029414)
- PRIME-LINE Sheet Metal Screw Self-Tap Hex Wsh Head Sltd Dr #14 X 3/4in Zinc Plated Steel 100PK (9025953)
- PRIME-LINE Sheet Metal Screw, Self-Dril, Pan, Phil #8 X 1/2in Zinc Plated Case Hard 100PK (9029618)
- PRIME-LINE Sheet Metal Screw, S-Tap Pan Head Phil Dr #8 X 3/4in Zinc Pl Steel Black Head 25PK (9154741)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1 in, Chrome Plated Steel Pan Head Phillips Drive, 10 PK (34683)
- Prime-Line Sheet Metal Screws